1920 - 1/2" Two Hole Emt Strap

Bridgeport

  • $0.26 (Each)
  • $0.26 (Each)

  • $26.44 (Per 100)

  • $66.10 (Per 250)

  • $661.00 (Per 2,500)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1920
Manufacturer
Bridgeport
Manufacturer's Part Number
1920
Description
1/2" Two Hole Emt Strap
Two Hole Strap, 1/2 In Trade Size, Zinc Electro-Plate, 2.13 In Length, 0.0154 LB
Slang Terms

Suggest a New Term
Categories
Emt Straps & Clamp Backs - Steel Two Hole Emt Straps Mark as Incorrect
Suggest a New Category
Classification
Emt Straps
UNSPSC
31162306 - Mounting hangers
UPC/EAN/GTIN
781747019202 / 0781747019202 / 00781747019202
Weight per unit
0.0154 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.26 (Each)
Carton
$66.10 (Per 250)
Standard Packaging
$661.00 (Per 2,500)
Resources
Images
 
 
1920 - Small Image
 
1920 - Large Image
 
1920 - Large Image
 
1920 - Video
Attachments
 
 
1920 - Specification Sheet
Other Links
 
 
1920 - Other
 
1920 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Length
2.13 in
Size
1/2
Descriptions
Description
1/2" TWO HOLE EMT STRAP
Product Type
Two Hole Strap
Long Description
Two Hole Strap, 1/2 in Trade Size, Zinc Electro-Plate, 2.13 in Length, 0.0154 lb
Features
Used to support EMT to mounting surface.
Short Description
Two Hole EMT Strap, 1/2 in, Zinc Electro-Plate
extra long description
BPT 1920 1/2" PIPE STRAP EMT
Additional Information
for use with
EMT Conduit
Standards Met
CSA certified
package quantity
250 PK
Made in USA
yes
media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
1920
GTIN
00781747019202
UPC
781747019202
Taxonomies, Classifications, and Categories
Category Description
EMT STRAPS
Type
Two Hole Pipe Strap
Trade Size
Trade Size
1/2 in
Packaging
Weight
0.0154 lb
Weight per each
0.0154
Carton
250
Package
2500
Uses, Certifications, and Standards
Application
Used to Support EMT to Mounting Surface
standard
CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat