1924 - 1-1/2" Two Hole Emt Strap

Bridgeport

  • $1.11 (Each)
  • $1.11 (Each)

  • $55.29 (Per 50)

  • $110.58 (Per 100)

  • $552.90 (Per 500)

In-Stock: 468 available locally (Nacogdoches, TX) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1924
Manufacturer
Bridgeport
Manufacturer's Part Number
1924
Description
1-1/2" Two Hole Emt Strap
Two Hole Strap, 1-1/2 In Trade Size, Zinc Electro-Plate, 4 In Length, 0.0857 LB
Slang Terms

Suggest a New Term
Categories
Emt Straps & Clamp Backs - Steel Two Hole Emt Straps Mark as Incorrect
Suggest a New Category
Classification
Emt Straps
UNSPSC
31162306 - Mounting hangers
UPC/EAN/GTIN
781747019240 / 0781747019240 / 00781747019240
Weight per unit
0.0857 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.11 (Each)
Carton
$55.29 (Per 50)
Standard Packaging
$552.90 (Per 500)
Stock Availability
Nacogdoches
468 (Check another store)
All Stores
20,362
Resources
Images
 
 
1924 - Small Image
 
1924 - Large Image
 
1924 - Large Image
 
1924 - Video
Attachments
 
 
1924 - Specification Sheet
Other Links
 
 
1924 - Other
 
1924 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Length
4 in
Size
1 1/2
Descriptions
Description
1-1/2" TWO HOLE EMT STRAP
Product Type
Two Hole Strap
Long Description
Two Hole Strap, 1-1/2 in Trade Size, Zinc Electro-Plate, 4 in Length, 0.0857 lb
Features
Used to support EMT to mounting surface.
Short Description
Two Hole EMT Strap, 1-1/2 in, Zinc Electro-Plate
extra long description
BPT 1924 1-1/2" PIPE STRAP EMT
Additional Information
for use with
EMT Conduit
Standards Met
CSA certified
package quantity
500 PK
Made in USA
yes
media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
1924
GTIN
00781747019240
UPC
781747019240
Taxonomies, Classifications, and Categories
Category Description
EMT STRAPS
Type
Two Hole Pipe Strap
Trade Size
Trade Size
1-1/2 in
Packaging
Weight
0.0857 lb
Weight per each
0.0857
Carton
50
Package
500
Uses, Certifications, and Standards
Application
Used to Support EMT to Mounting Surface
standard
CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 20,362

Location search:

A-L

Location Stock Available
Arlington Branch
53 View Store
Athens
16 View Store
Avondale
112 View Store
Bartlesville
47 View Store
Baytown
492 View Store
Bentonville
20 View Store
Big Spring
47 View Store
Borger
40 View Store
Bridgeport
49 View Store
Brownsville
85 View Store
Brownwood
90 View Store
Burleson
26 View Store
Carlsbad
421 View Store
Cedar Park
46 View Store
Centennial
86 View Store
Cleburne
26 View Store
Clovis
27 View Store
Colorado Springs
495 View Store
Conroe
82 View Store
Conway
15 View Store
Cookeville
48 View Store
Corsicana
41 View Store
Covington
527 View Store
Dallas
332 View Store
Deer Valley
17 View Store
Denton
18 View Store
Dodge City
32 View Store
Doraville
31 View Store
Dumas
24 View Store
Duncan
55 View Store
Durant
4 View Store
El Dorado
48 View Store
Enid
159 View Store
Forney
59 View Store
Fort Collins
90 View Store
Fort Smith
111 View Store
Fort Stockton
47 View Store
Ft. Worth
23 View Store
Gainesville
37 View Store
Galena Park
43 View Store
Galveston
47 View Store
Georgetown
1 View Store
Gilbert
9 View Store
Gonzales
441 View Store
Granbury
45 View Store
Greenville
17 View Store
Harlingen
46 View Store
Hereford
56 View Store
Hobbs
23 View Store
Hope
54 View Store
Hot Springs
25 View Store
Humble
74 View Store
Huntsville
36 View Store
Hutchinson
41 View Store
Kansas City - North
48 View Store
Katy
50 View Store
Kenedy
45 View Store
Kerrville
32 View Store
Kilgore
27 View Store
Killeen
125 View Store
Lafayette
45 View Store
Lancaster
34 View Store
Laredo
60 View Store
Las Cruces
100 View Store
Leesville
77 View Store

* All prices subject to change.

Begin Live Chat