2100BN - #0 SS Hanger W/Bolt & Nut

Bridgeport

  • $1.82 (Each)
  • $1.82 (Each)

  • $181.76 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
2100BN
Manufacturer
Bridgeport
Manufacturer's Part Number
2100-BN
Description
#0 SS Hanger W/Bolt & Nut
Conduit Hanger, Zinc Electro-Plated, 0.75 In Width, 1.94 In Height, 0.0660 LB
Slang Terms

Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31162306 - Mounting hangers
UPC/EAN/GTIN
781747202109 / 0781747202109 / 00781747202109
Weight per unit
0.066 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.82 (Each)
Carton
$181.76 (Per 100)
Resources
Images
 
 
2100BN - Small Image
 
2100BN - Large Image
 
2100BN - Video
Attachments
 
 
2100BN - Specification Sheet
Other Links
 
 
2100BN - Other
 
2100BN - Other
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Width
0.75 in
Height
1.94 in
Size
0
Descriptions
Product Type
Conduit Hanger
Conduit Hanger With Bolt
extra long description
BPT 2100-BN #0 CONDUIT HANGER W/ BO
Long Description
Conduit Hanger, Zinc Electro-Plated, 0.75 in Width, 1.94 in Height, 0.0660 lb
Features
To secure EMT or rigid conduit to threaded rod, insulator supports, or directly to mounting surface. With Carriage Bolt and Nut. 50 lb Load Rating.
Short Description
Conduit Hanger, Zinc Electro-Plate, B
Special Features
With Bolt
Description
#0 SS HANGER W/BOLT & NUT
Additional Information
Color/Finish
Zinc Electro-Plated
for use with
EMT and Rigid Conduit to Threaded Rod
Standards Met
UL File No: E161206;UL-2239;CSA Certified;RoHS Compliant;Reach Compliance
package quantity
100 PK
Made in USA
yes
media
Yes
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
2100-BN
GTIN
00781747202109
UPC
781747202109
Taxonomies, Classifications, and Categories
Type
Conduit Hangers
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Packaging
Weight
0.0660 lb
Weight per each
0.066
Carton
100
Uses, Certifications, and Standards
Application
To Secure EMT or Rigid Conduit to Threaded Rod. Insulator Supports or Directly to Mounting Surface. With Carriage Bolt and Nut
standard
UL, CSA
You must have an account to view stock levels

* All prices subject to change.

false