2100S - #0 SS Hanger W/Bolt

Bridgeport

  • $4.06 (Each)
  • $4.06 (Each)

  • $405.82 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
2100S
Manufacturer
Bridgeport
Manufacturer's Part Number
2100-S
Description
#0 SS Hanger W/Bolt
Hanger, 0.75 In Width, 0.75 In Height, 0.007 LB/Ea
Slang Terms

Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification
Conduit Hangers/Stand Off Straps
UNSPSC
31162306 - Mounting hangers
UPC/EAN/GTIN
781747221001 / 0781747221001 / 00781747221001
Weight per unit
0.0007 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.06 (Each)
Carton
$405.82 (Per 100)
Resources
Images
 
 
2100S - Small Image
 
2100S - Large Image
 
2100S - Large Image
 
2100S - Video
Attachments
 
 
2100S - Specification Sheet
Other Links
 
 
2100S - Other
 
2100S - Other
Features
Material
Stainless Steel
Material, Color, and Finish
Finish
Ball burnish
Dimensions and Weight
Width
0.75 in
Height
0.75 in
Size
0
Descriptions
Product Type
Hanger
Long Description
Hanger, 0.75 in Width, 0.75 in Height, 0.007 lb/EA
Features
To secure EMT or rigid conduit to threaded rod, insulator supports, or directly to mounting surface. 50 lb Load Rating.
Short Description
Hanger, Ball Burnished/Mirror Smooth
Description
#0 SS HANGER W/BOLT
extra long description
BPT 2100-S #0 STNLESS HANGER W/BOLT
Special Features
Hole diameter is 0.265"
Additional Information
Color/Finish
Ball Burnished;Mirror Smooth
for use with
EMT and Rigid Conduit to Threaded Rod
Standards Met
UL File No: E161206;UL-2239;RoHS Compliant;Reach Compliance
package quantity
100 PK
Made in USA
yes
media
Yes
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
2100-S
GTIN
00781747221001
UPC
781747221001
Taxonomies, Classifications, and Categories
Category Description
CONDUIT HANGERS/STAND OFF STRAPS
Type
Conduit Hangers with Bolt and Nut
Packaging
Weight
0.007 lb/EA
Weight per each
0.0007
Carton
100
Uses, Certifications, and Standards
Application
To Secure EMT or Rigid Conduit to Threaded Rod. Insulator Supports or Directly to Mounting Surface
standard
UL, CSA
You must have an account to view stock levels
There were no add-on items found for 2100S.

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

Would you like to participate?

It only takes a few seconds