2110BN - 3/4" (#1) RGD Hanger W/Bolt & Nut

Bridgeport

  • $2.02 (Each)
  • $2.02 (Each)

  • $201.92 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2110BN
Manufacturer
Bridgeport
Manufacturer's Part Number
2110-BN
Description
3/4" (#1) RGD Hanger W/Bolt & Nut
Hanger, Conduit, Steel, Bolt & Nut, Trade Size 1
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31162306 - Mounting hangers
UPC/EAN/GTIN
781747202116 / 0781747202116 / 00781747202116
Weight per unit
0.0786 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.02 (Each)
Carton
$201.92 (Per 100)
Resources
Images
 
 
2110BN - Small Image
 
2110BN - Large Image
 
2110BN - Video
Attachments
 
 
2110BN - Specification Sheet
Other Links
 
 
2110BN - Other
 
2110BN - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Width
0.75 in
Height
2.25 in
Size
#1
Descriptions
Product Type
Conduit Hanger
Conduit Hanger With Bolt
extra long description
BPT 2110-BN #1 CONDUIT HANGER W/ BO
Features
To secure EMT or rigid conduit to threaded rod, insulator supports, or directly to mounting surface. With Carriage Bolt and Nut. 50 lb Load Rating.
Special Features
With Bolt
Long Description
Conduit Hanger, 3/4in (#1) Trade Size, Zinc Electro-Plated, 0.75 in Width, 2.25 in Height, 0.0786 lb
Short Description
Conduit Hanger, #1, Zinc Electro-Plate, 3/4" EMT
Description
3/4in (#1) RGD HANGER W/BOLT & NUT
Additional Information
Color/Finish
Zinc Electro-Plated
for use with
EMT and Rigid Conduit to Threaded Rod
Standards Met
UL File No: E161206;UL-2239;CSA Certified;RoHS Compliant;Reach Compliance
package quantity
100 PK
Made in USA
yes
media
Yes
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
2110-BN
GTIN
00781747202116
UPC
781747202116
Taxonomies, Classifications, and Categories
Type
Conduit Hangers
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Trade Size
Trade Size
#1
Packaging
Weight
0.0786 lb
Weight per each
0.0786
Carton
100
Uses, Certifications, and Standards
Application
To Secure EMT or Rigid Conduit to Threaded Rod. Insulator Supports or Directly to Mounting Surface. With Carriage Bolt and Nut
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat