2110S - #1 SS Hanger W/Bolt

Bridgeport

  • $5.83 (Each)
  • $5.83 (Each)

  • $583.14 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2110S
Manufacturer
Bridgeport
Manufacturer's Part Number
2110-S
Description
#1 SS Hanger W/Bolt
Hanger, 1 In Trade Size, 1 In Connection Size, 0.88 In Width, 2.13 In Height
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Conduit Hangers/Stand Off Straps
UNSPSC
31162306 - Mounting hangers
UPC/EAN/GTIN
781747221100 / 0781747221100 / 00781747221100
Weight per unit
0.086 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.83 (Each)
Carton
$583.14 (Per 100)
Resources
Images
 
 
2110S - Small Image
 
2110S - Large Image
 
2110S - Large Image
 
2110S - Video
Attachments
 
 
2110S - Specification Sheet
Other Links
 
 
2110S - Other
 
2110S - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel
Material, Color, and Finish
Finish
Ball burnish
Dimensions and Weight
Width
0.88 in
Height
2.13 in
Size
1
Descriptions
Short Description
Hanger, 1 in, Ball Burnished/Mirror Smooth
Product Type
Hanger
Long Description
Hanger, 1 in Trade Size, 1 in Connection Size, 0.88 in Width, 2.13 in Height
Features
To secure EMT or rigid conduit to threaded rod, insulator supports, or directly to mounting surface. 50 lb Load Rating.
Description
#1 SS HANGER W/BOLT
extra long description
BPT 2110-S #1 STNLESS HANGER W/BOLT
Special Features
Hole diameter is 0.265"
Additional Information
Color/Finish
Ball Burnished;Mirror Smooth
connection size
1 in
for use with
EMT and Rigid Conduit to Threaded Rod
Standards Met
UL File No: E161206;UL-2239;RoHS Compliant;Reach Compliance
package quantity
100 PK;1 CT
Made in USA
yes
media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
2110-S
GTIN
00781747221100
UPC
781747221100
Taxonomies, Classifications, and Categories
Category Description
CONDUIT HANGERS/STAND OFF STRAPS
Type
Conduit Hangers with Bolt and Nut
Trade Size
Trade Size
1 in
Packaging
Weight per each
0.086
Carton
100
Uses, Certifications, and Standards
Application
To Secure EMT or Rigid Conduit to Threaded Rod. Insulator Supports or Directly to Mounting Surface
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat