2120BN - 1" #2 RGD Pipe Hanger W/Bolt & Nut

Bridgeport

  • $2.48 (Each)
  • $2.48 (Each)

  • $248.40 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2120BN
Manufacturer
Bridgeport
Manufacturer's Part Number
2120-BN
Description
1" #2 RGD Pipe Hanger W/Bolt & Nut
Hanger, Conduit, Steel, Bolt & Nut, Trade Size 2
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121701 - Electrical hangers
UPC/EAN/GTIN
781747202123 / 0781747202123 / 00781747202123
Weight per unit
0.0977 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.48 (Each)
Carton
$248.40 (Per 100)
Resources
Images
 
 
2120BN - Small Image
 
2120BN - Large Image
 
2120BN - Video
Attachments
 
 
2120BN - Specification Sheet
Other Links
 
 
2120BN - Other
 
2120BN - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Size
2
Descriptions
extra long description
BPT 2120-BN #2 CONDUIT HANGER W/ BO
Product Type
#2 Conduit Hanger W/ Bolt, Nut
Description
1" #2 RGD PIPE HANGER W/BOLT & NUT
Long Description
Hanger, Conduit, Steel, Bolt & Nut, Trade Size 2
Special Features
Comes with Carriage Bolt and Nut
Additional Information
media
Yes
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
2120-BN
GTIN
00781747202123
UPC
781747202123
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Conduit Hangers
Packaging
Weight per each
0.0977
Carton
100
Uses, Certifications, and Standards
Application
To secure EMT or rigid conduit to threaded rod, insulator supports, or directly to mounting surface. With Carriage Bolt and Nut.
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat