2140 - 1-1/2" Rigid Conduit Hanger

Bridgeport

  • $2.10 (Each)
  • $2.10 (Each)

  • $105.02 (Per 50)

  • $210.03 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2140
Manufacturer
Bridgeport
Manufacturer's Part Number
2140
Description
1-1/2" Rigid Conduit Hanger
Conduit Hanger, Size #4, Zinc Electro-Plated, Rigid: 1-1/2 In Cable Size, 7/8 In Width, 3-5/16 In Height, 0.1200 LB
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Conduit Hangers/Stand Off Straps
UNSPSC
31162306 - Mounting hangers
UPC/EAN/GTIN
781747021403 / 0781747021403 / 00781747021403
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.10 (Each)
Carton
$105.02 (Per 50)
Resources
Images
 
 
2140 - Small Image
 
2140 - Large Image
 
2140 - Video
Attachments
 
 
2140 - Specification Sheet
Other Links
 
 
2140 - Other
 
2140 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Width
7/8 in
Height
3-5/16 in
Size
4
Descriptions
Product Type
Conduit Hanger
Conduit Hanger With Bolt
Long Description
Conduit Hanger, Size #4, Zinc Electro-Plated, Rigid: 1-1/2 In Cable Size, 7/8 In Width, 3-5/16 In Height, 0.1200 LB
Description
1-1/2" RIGID CONDUIT HANGER
Special Features
With Bolt
Features
To secure EMT or rigid conduit to threaded rod, insulator supports, or directly to mounting surface. Strap has integral threads. 80 lb Load Rating.
Short Description
Conduit Hanger, 4 in, Zinc Electro-Plate, Rigid: 1-1/2 in Cable Size
extra long description
BPT 2140 #4 HANGER W/BOLT
Additional Information
media
Yes
for use with
EMT and Rigid Conduit to Threaded Rod
Standards Met
UL File No: E161206;UL-2239;CSA Certified;RoHS Compliant;Reach Compliance
package quantity
50 PK
Color/Finish
Zinc Electro-Plated
Cable Size
Rigid: 1-1/2 in
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
2140
Brand
Bridgeport
GTIN
00781747021403
UPC
781747021403
Taxonomies, Classifications, and Categories
Category Description
CONDUIT HANGERS/STAND OFF STRAPS
Type
Conduit Hangers
Trade Size
Trade Size
4 in
Packaging
Weight
0.1200 lb
Weight per each
0.12
Carton
50
Uses, Certifications, and Standards
Application
To Secure EMT or Rigid Conduit to Threaded Rod. Insulator Supports or Directly to Mounting Surface. Strap Has Integral Threads
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat