2140BN - #4 RGD Hanger W/Bolt & Nut

Bridgeport

  • $3.80 (Each)
  • $3.80 (Each)

  • $190.20 (Per 50)

  • $380.40 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2140BN
Manufacturer
Bridgeport
Manufacturer's Part Number
2140-BN
Description
#4 RGD Hanger W/Bolt & Nut
Conduit Hanger, Size #4, Zinc Electro-Plated, 1 In Width, 3.31 In Height, 0.1626 LB
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31162306 - Mounting hangers
UPC/EAN/GTIN
781747202147 / 0781747202147 / 00781747202147
Weight per unit
0.1626 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.80 (Each)
Carton
$190.20 (Per 50)
Resources
Other Links
 
 
2140BN - Other
 
2140BN - Other
Images
 
 
2140BN - Large Image
 
2140BN - Small Image
 
2140BN - Video
Attachments
 
 
2140BN - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Width
1 in
Height
3.31 in
Size
4
Descriptions
Product Type
Conduit Hanger
Conduit Hanger With Bolt
Long Description
Conduit Hanger, Size #4, Zinc Electro-Plated, 1 In Width, 3.31 In Height, 0.1626 LB
extra long description
BPT 2140-BN #4 CONDUIT HANGER W/ BO
Features
To secure EMT or rigid conduit to threaded rod, insulator supports, or directly to mounting surface. With Carriage Bolt and Nut. 80 lb Load Rating.
Special Features
With Bolt
Short Description
Conduit Hanger, 4 in, Zinc Electro-Plate, Rigid: 1-1/2 in Cable Size
Description
#4 RGD HANGER W/BOLT & NUT
Additional Information
for use with
EMT and Rigid Conduit to Threaded Rod
Standards Met
UL File No: E161206;UL-2239;CSA Certified;RoHS Compliant;Reach Compliance
package quantity
50 PK
Made in USA
yes
Color/Finish
Zinc Electro-Plated
media
Yes
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
2140-BN
GTIN
00781747202147
UPC
781747202147
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Conduit Hangers
Trade Size
Trade Size
4 in
Packaging
Weight
0.1626 lb
Weight per each
0.1626
Carton
50
Uses, Certifications, and Standards
Application
To Secure EMT or Rigid Conduit to Threaded Rod. Insulator Supports or Directly to Mounting Surface. With Carriage Bolt and Nut
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat