2150S - #5 SS Hanger W/Bolt

Bridgeport

  • $19.38 (Each)
  • $19.38 (Each)

  • $969.11 (Per 50)

  • $1,938.22 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2150S
Manufacturer
Bridgeport
Manufacturer's Part Number
2150-S
Description
#5 SS Hanger W/Bolt
Hanger, Conduit, Bolt, Stainless Steel, Trade Size 5
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Conduit Hangers/Stand Off Straps
UNSPSC
31162306 - Mounting hangers
UPC/EAN/GTIN
781747221506 / 0781747221506 / 00781747221506
Weight per unit
0.236 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.38 (Each)
Carton
$969.11 (Per 50)
Resources
Images
 
 
2150S - Small Image
 
2150S - Large Image
 
2150S - Video
Attachments
 
 
2150S - Specification Sheet
Other Links
 
 
2150S - Other
 
2150S - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel
Material, Color, and Finish
Finish
Ball burnish
Dimensions and Weight
Size
5
Descriptions
Product Type
#5 Stnless Hanger W/Bolt
Description
#5 SS HANGER W/BOLT
Features
Problem Solver: For Exposed Locations/Corrosive Environments, Stainless Steel Conduit Hangers provide corrosion protection.
extra long description
BPT 2150-S #5 STNLESS HANGER W/BOLT
Long Description
Hanger, Conduit, Bolt, Stainless Steel, Trade Size 5
Special Features
Hole diameter is 0.39"
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
2150-S
Brand
Bridgeport
GTIN
00781747221506
UPC
781747221506
Taxonomies, Classifications, and Categories
Category Description
CONDUIT HANGERS/STAND OFF STRAPS
Type
Conduit Hangers with Bolt and Nut
Packaging
Weight per each
0.236
Carton
50
Uses, Certifications, and Standards
Application
To secure EMT or rigid conduit to threaded rod, insulator supports, or directly to mounting surface.
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat