2160S - #6 SS Hanger W/Bolt

Bridgeport

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 25)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Quick Specs
Catalog Number
2160S
Manufacturer
Bridgeport
Manufacturer's Part Number
2160-S
Description
#6 SS Hanger W/Bolt
Hanger, Conduit, Bolt, Stainless Steel, Trade Size 6
Slang Terms

Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification
Conduit Hangers/Stand Off Straps
UNSPSC
31162306 - Mounting hangers
UPC/EAN/GTIN
781747221605 / 0781747221605 / 00781747221605
Weight per unit
0.0108 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
2160S - Small Image
 
2160S - Large Image
 
2160S - Video
Attachments
 
 
2160S - Specification Sheet
Other Links
 
 
2160S - Other
 
2160S - Other
Features
Material
Stainless Steel
Material, Color, and Finish
Finish
Ball burnish
Dimensions and Weight
Size
6
Descriptions
Product Type
#6 Stnless Hanger W/Bolt
Features
Problem Solver: For Exposed Locations/Corrosive Environments, Stainless Steel Conduit Hangers provide corrosion protection.
Description
#6 SS HANGER W/BOLT
extra long description
BPT 2160-S #6 STNLESS HANGER W/BOLT
Long Description
Hanger, Conduit, Bolt, Stainless Steel, Trade Size 6
Special Features
Hole diameter is 0.39"
Additional Information
media
Yes
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
2160-S
GTIN
00781747221605
UPC
781747221605
Taxonomies, Classifications, and Categories
Category Description
CONDUIT HANGERS/STAND OFF STRAPS
Type
Conduit Hangers with Bolt and Nut
Packaging
Weight per each
0.0108
Carton
25
Uses, Certifications, and Standards
Application
To secure EMT or rigid conduit to threaded rod, insulator supports, or directly to mounting surface.
standard
UL, CSA
You must have an account to view stock levels
These alternate items can be purchased instead of 2160S.
Jump To:

Similar Items

Similar items are close alternatives to 2160S, though they may not be 100% alike.

Hanger, 0.75 In Width, 0.75 In Height, 0.007 LB/Ea
  • Our Part #: 2100S
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 2100-S
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 100 ($422.05) ·
2100S - Bridgeport Fittings

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$4.22

Each

QTY:
Each
Add
Hanger, 1 In Trade Size, 1 In Connection Size, 0.88 In Width, 2.13 In Height
  • Our Part #: 2110S
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 2110-S
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 100 ($606.48) ·
2110S - Bridgeport Fittings

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$6.06

Each

QTY:
Each
Add
Hanger, Conduit, Bolt, Stainless Steel, Trade Size 2
  • Our Part #: 2120S
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 2120-S
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 100 ($831.36) ·
2120S - Bridgeport Fittings

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$8.31

Each

QTY:
Each
Add
Hanger, Conduit, Bolt, Stainless Steel, Trade Size 3
  • Our Part #: 2130S
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 2130-S
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 50 ($621.71) ·
2130S - Bridgeport Fittings

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$12.43

Each

QTY:
Each
Add
Hanger, Conduit, Bolt, Stainless Steel, Trade Size 5
  • Our Part #: 2150S
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 2150-S
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 50 ($969.11) ·
2150S - Bridgeport Fittings

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$19.38

Each

QTY:
Each
Add
Hanger, Conduit, Bolt, Stainless Steel, Trade Size 4
  • Our Part #: 2140S
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 2140-S
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 50 ($786.55) ·
2140S - Bridgeport Fittings

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$15.73

Each

QTY:
Each
Add
Hanger, Conduit, Bolt, Stainless Steel, Trade Size 7
  • Our Part #: 2170S
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 2170-S
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
2170S - Bridgeport Fittings

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Hanger, Conduit, Bolt, Stainless Steel, Trade Size 8
  • Our Part #: 2180S
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 2180-S
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
2180S - Bridgeport Fittings

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Conduit Hangers With Nut and Bolt, Steel, 6 Trade Size, 2-1/2 In. Rigid& Imc Siz...
  • Our Part #: 2057
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 2057
  • Manufacturer: Hubbell--Raco
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($11.55) ·
2057 - Hubbell--Raco

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$11.55

Each

QTY:
Each
Add
#2-1/2 Stnless Hanger W/Bolt
  • MFR Part #: 2125-S
  • GTIN: 00781747221254
  • Manufacturer: Bridgeport
#9 Stnless Hanger W/Bolt
  • MFR Part #: 2190-S
  • GTIN: 00781747221902
  • Manufacturer: Bridgeport
Cross Referenced

These items are similar to 2160S but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
2160-S Bridgeport Fittings 00781747221605
6-WBAS Madison Electric 00784297014970
6BSS Eaton Crouse-Hinds 00662277012133
2057 Raco 00050169020579
6H6B-SS Thomas & Betts 00785991505375

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


Would you like to participate?

It only takes a few seconds