230 - 1/2" Steel Set/Screw Emt Connector

Bridgeport

  • $0.27 (Each)
  • $0.27 (Each)

  • $13.42 (Per 50)

  • $26.83 (Per 100)

  • $134.15 (Per 500)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
230
Manufacturer
Bridgeport
Manufacturer's Part Number
230
Description
1/2" Steel Set/Screw Emt Connector
Emt Set Screw Connector, 1/2 In Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Non-Insulated, 1-1/2 In Length, 7/8 In Diameter, 0.0002 LB/Ea
Slang Terms

Categories
Steel Uninsulated Set Screw Em - Steel Uninsulated Straight Set
Classification
Steel Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN
781747002303 / 0781747002303 / 00781747002303
Weight per unit
0.0002 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.27 (Each)
Carton
$13.42 (Per 50)
Standard Packaging
$134.15 (Per 500)
Resources
Images
 
 
230 - Small Image
 
230 - Large Image
 
230 - Large Image
 
230 - Video
Attachments
 
 
230 - Specification Sheet
Other Links
 
 
230 - Other
 
230 - Other
Features
insulation
None
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Length
1-1/2 in
Diameter
7/8 in
Size
1/2
Descriptions
Product Type
Emt Set Screw Connector
Long Description
EMT Set Screw Connector, 1/2 in Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Non-Insulated, 1-1/2 in Length, 7/8 in Diameter, 0.0002 lb/EA
Features
Set screw type fitting used to join EMT to box or enclosure. Concrete-tight.
Short Description
EMT Set Screw Connector, 1/2 in, Straight Connection, Zinc Electro-Plated
Special Features
Concrete-Tight
extra long description
BPT 230 1/2 SET SCREW CONN. STEEL
Description
1/2" STEEL SET/SCREW EMT CONNECTOR
Additional Information
Connection Orientation
Straight
Color/Finish
Zinc Electro-Plated
Insulated/Non-Insulated
Non-Insulated
for use with
Join EMT to Box or Enclosure
Standards Met
cULus Listed;Federal Specification A-A-50553;UL E24001;NEMA FB-1;UL-514B
package quantity
500 PK;50 CT
Made in USA
yes
media
Yes
Connector Type
SET SCREW
Manufacturer Information
Manufacturers Part Number
230
Brand
Bridgeport Fittings
GTIN
00781747002303
UPC
781747002303
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
1/2 in
Packaging
Weight
0.0002 lb/EA
Weight per each
0.0002
Carton
50
Package
500
Uses, Certifications, and Standards
standard
cULus
Application
Set screw type fitting used to join EMT to box or enclosure. Concrete-tight.
You must have an account to view stock levels
Add-on items are materials that you may be interested in purchasing along with 230.
Jump To:

Frequently Purchased Together

These items are compatible and complement 230, providing enhanced or expanded functionality.

Emt Conduit, 1/2 In Trade Size, 0.29 LB/FT
  • Our Part #: EMT12
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: EMT12
  • Manufacturer: Conduit
  • Find: Similar Items
  • Pkg Sizes: 100 Feet ($51.33) · 7,000 Feet ($3,593.10) ·
EMT12 - Conduit

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$51.33

Per 100 Feet

QTY:
Feet
Add
Emt Set Screw Coupling, 0.5 In Trade Size, Zinc Electro-Plated, 1-3/4 In Length,...
  • Our Part #: 240
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 240
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 50 ($17.82) · 500 ($178.15) ·
240 - Bridgeport Fittings

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$35.63

Per 100

QTY:
Each
Add
Strap, Emt, One Hole, Steel, Size 1/2 Inch
  • Our Part #: 920S
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 920-S
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 100 ($29.09) · 1,000 ($290.90) ·
920S - Bridgeport Fittings

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$29.09

Per 100

QTY:
Each
Add
Square Box, Ivory, 30.3 Cu.In Capacity, Knockout Cable Entry, 1/2 In (Bottom);3/...
  • Our Part #: TP403
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: TP403
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 25 ($120.87) ·
TP403 - Crouse-Hinds

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$483.48

Per 100

QTY:
Each
Add
Emt Conduit, 3/4 In Trade Size, 0.45 LB/FT
  • Our Part #: EMT34
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: EMT34
  • Manufacturer: Conduit
  • Find: Similar Items
  • Pkg Sizes: 10 Feet ($8.94) · 5,000 Feet ($4,468.00) ·
EMT34 - Conduit

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$89.36

Per 100 Feet

QTY:
Feet
Add
Emt Set Screw Connector, 3/4 In Trade Size, Straight Connection Orientation, Zin...
  • Our Part #: 231
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 231
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 25 ($10.93) · 250 ($109.30) ·
231 - Bridgeport Fittings

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$43.72

Per 100

QTY:
Each
Add
Flat Box Cover, Steel, 31 LB/Ea
  • Our Part #: TP472
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: TP472
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 50 ($49.70) ·
TP472 - Crouse-Hinds

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$99.41

Per 100

QTY:
Each
Add

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

Would you like to participate?

It only takes a few seconds