230DCI2 - 1/2" Ins Throat Set/Screw Diecast Emt Connector

Bridgeport

  • $0.48 (Each)
  • $0.48 (Each)

  • $23.84 (Per 50)

  • $47.69 (Per 100)

  • $238.45 (Per 500)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
230DCI2
Manufacturer
Bridgeport
Manufacturer's Part Number
230-DCI2
Description
1/2" Ins Throat Set/Screw Diecast Emt Connector
Connector, Set Screw, Zinc Die Cast, 105 Degree C Insulated Throat, Size 1/2 Inch
Slang Terms

Suggest a New Term
Categories
Die Cast Insulated Set Screw E - Die Cast Insulated Straight Se Mark as Incorrect
Suggest a New Category
Classification
Diecast Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN
781747162304 / 0781747162304 / 00781747162304
Weight per unit
0.013 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.48 (Each)
Carton
$23.84 (Per 50)
Standard Packaging
$238.45 (Per 500)
Resources
Images
 
 
230DCI2 - Small Image
 
230DCI2 - Large Image
 
230DCI2 - Video
Attachments
 
 
230DCI2 - Specification Sheet
Other Links
 
 
230DCI2 - Other
 
230DCI2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
Insulated Throat
Material, Color, and Finish
Finish
Ball burnish
Dimensions and Weight
Size
1/2
Descriptions
Product Type
1/2" SS Conn. Ins. Zinc
Features
Think Orange: Zinc Advantage –Error-free Performance – meets same stringent UL tests as steel. Bridgeport zinc EMT fittings set the standard for EMT.
Description
1/2" INS THROAT SET/SCREW DIECAST EMT CONNECTOR
extra long description
BPT 230-DCI2 1/2" SS CONN. INS. ZIN
Long Description
Connector, Set Screw, Zinc Die Cast, 105 Degree C Insulated Throat, Size 1/2 Inch
Special Features
Furnished with Tri-Drive Slotted/Phillips/Robertson Screw
Additional Information
media
Yes
Connector Type
SET SCREW
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
230-DCI2
GTIN
00781747162304
UPC
781747162304
Taxonomies, Classifications, and Categories
Category Description
DIECAST EMT FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
1/2
Packaging
Weight per each
0.013
Carton
50
Package
500
Uses, Certifications, and Standards
standard
UL, CSA
Application
Used to secure EMT to box or enclosure. Insulated Throat 105degreeC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat