234US - 1-1/2" ZN PLT Set Screw Conn

Bridgeport

  • $32.06 (Each)
  • $32.06 (Each)

  • $320.60 (Per 10)

  • $1,923.58 (Per 60)

  • $3,205.96 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
234US
Manufacturer
Bridgeport
Manufacturer's Part Number
234-US
Description
1-1/2" ZN PLT Set Screw Conn
Connector, Set Screw, Made In The Usa Steel. Size 1 1/2 Inch
Slang Terms

Suggest a New Term
Categories
Steel Uninsulated Set Screw Em - Steel Uninsulated Straight Set Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN
781747232342 / 0781747232342 / 00781747232342
Weight per unit
0.646 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.06 (Each)
Carton
$320.60 (Per 10)
Standard Packaging
$1,923.58 (Per 60)
Resources
Images
 
 
234US - Small Image
 
234US - Large Image
 
234US - Video
Attachments
 
 
234US - Specification Sheet
Other Links
 
 
234US - Other
 
234US - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
None
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Size
1 1/2
Descriptions
Description
1-1/2" ZN PLT SET SCREW CONN
Special Features
Concrete Tight
Long Description
Connector, Set Screw, Made in the USA Steel. Size 1 1/2 Inch
Product Type
1-1/2" Usa Emt Steel SS Conn
extra long description
BPT 234-US 1-1/2" USA EMT STEEL SS
Additional Information
Connector Type
SET SCREW
media
Yes
Manufacturer Information
Manufacturers Part Number
234-US
Brand
Bridgeport
GTIN
00781747232342
UPC
781747232342
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
1-1/2
Packaging
Weight per each
0.646
Carton
10
Package
60
Uses, Certifications, and Standards
standard
UL
Application
Used to secure steel EMT to box or enclosure. concrete tight when taped
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat