236DC2 - 2-1/2" Diecast Emt Set/Screw Connector

Bridgeport

  • $12.94 (Each)
  • $12.94 (Each)

  • $155.25 (Per 12)

  • $1,293.79 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
236DC2
Manufacturer
Bridgeport
Manufacturer's Part Number
236-DC2
Description
2-1/2" Diecast Emt Set/Screw Connector
Emt SS Diecast Connector, 2-1/2 In Trade Size, Die-Cast Zinc Material, 2-1/2 In Connection Size, Non-Insulated, 3.13 In Length, 3.25 In Diameter, 0.7920 LB/Ea
Slang Terms

Suggest a New Term
Categories
Die Cast Uninsulated Set Screw - Die Cast Uninsulated Straight Mark as Incorrect
Suggest a New Category
Classification
Diecast Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN
781747152367 / 0781747152367 / 00781747152367
Weight per unit
0.792 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.94 (Each)
Carton
$155.25 (Per 12)
Resources
Images
 
 
236DC2 - Small Image
 
236DC2 - Large Image
 
236DC2 - Large Image
 
236DC2 - Video
Attachments
 
 
236DC2 - Specification Sheet
Other Links
 
 
236DC2 - Other
 
236DC2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Die-Cast Zinc
insulation
None
Material, Color, and Finish
Finish
Ball burnish
Dimensions and Weight
Length
3.13 in
Diameter
3.25 in
Size
2 1/2
Descriptions
Features
Used to join EMT to a box or enclosure. 2” thru 4” UL listed for both steel and aluminum EMT.1/2” thru 2” furnished with Tri-Drive slot/Phillips/Robertson head screws.
Special Features
Furnished with Tri-Drive slot/Phillips/Robertson head screws
Product Type
EMT SS Diecast Connector
Long Description
EMT SS Diecast Connector, 2-1/2 in Trade Size, Die-Cast Zinc Material, 2-1/2 in Connection Size, Non-Insulated, 3.13 in Length, 3.25 in Diameter, 0.7920 lb/EA
Short Description
EMT SS Diecast Connector, 2-1/2 in, Zinc Die Cast
Description
2-1/2" DIECAST EMT SET/SCREW CONNECTOR
extra long description
BPT 236-DC2 2 1/2" SET SCREW CONN.
Additional Information
Insulated/Non-Insulated
Non-Insulated
for use with
Secure Emt to Box or Enclosure
Standards Met
cULus Listed;CSA Certified LR39354;Federal Specification Number A-A-50553;NEMA Standard FB-1;UL Listed E24001;UL Standard 514B
package quantity
1 CT;12 PK
Color/Finish
Ball Burnished;Mirror Smooth
connection size
2-1/2 in
Made in USA
yes
Connector Type
SET SCREW
media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
236-DC2
GTIN
00781747152367
UPC
781747152367
Taxonomies, Classifications, and Categories
Category Description
DIECAST EMT FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
2-1/2 IN
Packaging
Weight
0.7920 lb/EA
Weight per each
0.792
Carton
12
Uses, Certifications, and Standards
Application
Used to Secure EMT to Box or Enclosure
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat