236I - 2-1/2" Ins Set/Screw Emt Connector

Bridgeport

  • $15.88 (Each)
  • $15.88 (Each)

  • $31.76 (Per 2)

  • $158.82 (Per 10)

  • $1,588.18 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
236I
Manufacturer
Bridgeport
Manufacturer's Part Number
236I
Description
2-1/2" Ins Set/Screw Emt Connector
Connector, 2-1/2 In Trade Size, Straight, Zinc Electro-Plated, Insulated, Set Screw Connection, 3-1/2 In Length, 3-3/16 In Diameter, 0.138 LB/Ea
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN
781747102362 / 0781747102362 / 00781747102362
Weight per unit
0.138 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.88 (Each)
Carton
$31.76 (Per 2)
Standard Packaging
$158.82 (Per 10)
Resources
Images
 
 
236I - Small Image
 
236I - Large Image
 
236I - Large Image
 
236I - Video
Attachments
 
 
236I - Specification Sheet
Other Links
 
 
236I - Other
 
236I - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Straight
insulation
Insulated Throat
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Length
3-1/2 in
Diameter
3-3/16 in
Size
2-1/2
Descriptions
Product Type
Connector
Long Description
Connector, 2-1/2 in Trade Size, Straight, Zinc Electro-Plated, Insulated, Set Screw Connection, 3-1/2 in Length, 3-3/16 in Diameter, 0.138 lb/EA
Features
Used to secure steel EMT to box or enclosure. Concrete-tight when taped. Plastic insulator rated 105 degree C.
Short Description
Connector, 2-1/2 in, Zinc Electro-Plate, Set Screw, Insulated
extra long description
BPT 236-I 2-1/2" SS CONN. INS.
Description
2-1/2" INS SET/SCREW EMT CONNECTOR
Special Features
Furnished with Tri-Drive slot/Phillips/Robertson head screws
Additional Information
Color/Finish
Zinc Electro-Plated
Insulated/Non-Insulated
Insulated
Connection Type
Set Screw
for use with
EMT to Box or Enclosure
Standards Met
Federal Specification No: A-A-50553;NEMA Standard: FB-1;UL File No: E24001;UL Standard: UL-514B;RoHS Complient;Reach Compliance;cULus Listed
Made in USA
yes
package quantity
10 PK;2 CT
media
Yes
Connector Type
SET SCREW
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
236I
GTIN
00781747102362
UPC
781747102362
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
2-1/2 IN
Packaging
Weight
0.138 lb/EA
Weight per each
0.138
Carton
2
Package
10
Uses, Certifications, and Standards
Application
Concrete-Tight When Taped. Plastic Insulator Rated 105 Degree C
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat