236US - 2-1/2 SS Conn

Bridgeport

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 2)

  • $0.00 (Per 10)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
236US
Manufacturer
Bridgeport
Manufacturer's Part Number
236-US
Description
2-1/2 SS Conn
Connector, Set Screw, Made In The Usa, Size 2 1/2 Inch
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Uninsulated Set Screw Emt Connectors
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN
781747232366 / 0781747232366 / 00781747232366
Weight per unit
1.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
236US - Large Image
 
236US - Small Image
 
236US - Video
Attachments
 
 
236US - Specification Sheet
Other Links
 
 
236US - Other
 
236US - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
None
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Size
2-1/2
Descriptions
Long Description
Connector, Set Screw, Made in the USA, Size 2 1/2 Inch
Special Features
Concrete Tight
Description
2-1/2 SS CONN
Product Type
2-1/2" Usa Emt Steel SS Conn
extra long description
BPT 236-US 2-1/2" USA EMT STEEL SS
Additional Information
Connector Type
SET SCREW
media
Yes
Manufacturer Information
Manufacturers Part Number
236-US
Brand
Bridgeport
GTIN
00781747232366
UPC
781747232366
Taxonomies, Classifications, and Categories
Type
CONNECTOR
Trade Size
Trade Size
2-1/2
Packaging
Weight per each
1.38
Carton
2
Package
10
Uses, Certifications, and Standards
standard
UL
Application
Used to secure steel EMT to box or enclosure. Concrete tight when taped.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat