237 - 3" Steel Set/Screw Emt Connector

Bridgeport

  • $10.35 (Each)
  • $10.35 (Each)

  • $20.71 (Per 2)

  • $103.53 (Per 10)

  • $1,035.28 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
237
Manufacturer
Bridgeport
Manufacturer's Part Number
237
Description
3" Steel Set/Screw Emt Connector
Connector, 3 In Trade Size, Straight, Zinc Electro-Plated, Set Screw Connection, 3-3/4 In Length, 3-11/16 In Diameter, 0.185 LB/Ea
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN
781747002372 / 0781747002372 / 00781747002372
Weight per unit
0.185 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.35 (Each)
Carton
$20.71 (Per 2)
Standard Packaging
$103.53 (Per 10)
Resources
Images
 
 
237 - Large Image
 
237 - Small Image
 
237 - Large Image
 
237 - Video
Attachments
 
 
237 - Specification Sheet
Other Links
 
 
237 - Other
 
237 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Straight
insulation
None
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Length
3-3/4 in
Diameter
3-11/16 in
Size
3
Descriptions
Product Type
Connector
Long Description
Connector, 3 in Trade Size, Straight, Zinc Electro-Plated, Set Screw Connection, 3-3/4 in Length, 3-11/16 in Diameter, 0.185 lb/EA
Features
Set screw type fitting used to join EMT to box or enclosure. Concrete-tight when taped.
Short Description
Connector, 3 in, Zinc Electro-Plate, Set Screw, Insulated
extra long description
BPT 237 3" SET SCREW CONN. STEEL
Description
3" STEEL SET/SCREW EMT CONNECTOR
Special Features
Concrete-tight when taped
Additional Information
Color/Finish
Zinc Electro-Plated
Connection Type
Set Screw
for use with
EMT to Box or Enclosure
Standards Met
Federal Specification No: A-A-50553;NEMA Standard: FB-1;UL File No: E24001;UL Standard: UL-514B;RoHS Complient;Reach Compliance;cULus Listed
package quantity
10 PK;2 CT
Made in USA
yes
media
Yes
Connector Type
SET SCREW
Manufacturer Information
Manufacturers Part Number
237
Brand
Bridgeport Fittings
GTIN
00781747002372
UPC
781747002372
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
3
Packaging
Weight
0.185 lb/EA
Weight per each
0.185
Carton
2
Package
10
Uses, Certifications, and Standards
Application
Set Screw Type Fitting Used to Join EMT to Box or Enclosure. Concrete-Tight when Taped
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat