238DC2 - 3-1/2" Diecast Emt Set/Screw Connector

Bridgeport

  • $16.03 (Each)
  • $16.03 (Each)

  • $96.18 (Per 6)

  • $1,602.95 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
238DC2
Manufacturer
Bridgeport
Manufacturer's Part Number
238-DC2
Description
3-1/2" Diecast Emt Set/Screw Connector
Connector, Set Screw, Zinc Die Cast, Size 3-1/2 Inch
Slang Terms

Categories
Die Cast Uninsulated Set Screw - Die Cast Uninsulated Straight
Classification
Diecast Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN
781747152381 / 0781747152381 / 00781747152381
Weight per unit
1.3169 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.03 (Each)
Carton
$96.18 (Per 6)
Resources
Images
 
 
238DC2 - Small Image
 
238DC2 - Large Image
 
238DC2 - Video
Attachments
 
 
238DC2 - Specification Sheet
Other Links
 
 
238DC2 - Other
 
238DC2 - Other
Features
insulation
None
Material, Color, and Finish
Finish
Ball burnish
Dimensions and Weight
Size
3 1/2
Descriptions
Features
Think Orange: Zinc Advantage –Error-free Performance – meets same stringent UL tests as steel. Bridgeport zinc EMT fittings set the standard for EMT.
Product Type
3-1/2" Set Screw Conn. Zinc
Description
3-1/2" DIECAST EMT SET/SCREW CONNECTOR
extra long description
BPT 238-DC2 3-1/2" SET SCREW CONN.
Long Description
Connector, Set Screw, Zinc Die Cast, Size 3-1/2 Inch
Additional Information
media
Yes
Connector Type
SET SCREW
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
238-DC2
GTIN
00781747152381
UPC
781747152381
Taxonomies, Classifications, and Categories
Category Description
DIECAST EMT FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
3-1/2
Packaging
Weight per each
1.3169
Carton
6
Uses, Certifications, and Standards
standard
cULus
Application
Used to secure to box or enclosure.
You must have an account to view stock levels
Add-on items are materials that you may be interested in purchasing along with 238DC2.
Jump To:

Frequently Purchased Together

These items are compatible and complement 238DC2, providing enhanced or expanded functionality.

Electrical Metallic Tube, Communications Wiring;Computer Power Circuits and Any ...
  • Our Part #: EMT312
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: EMT312
  • Manufacturer: Conduit
  • Find: Similar Items
  • Pkg Sizes: 10 Feet ($99.84) · 370 Feet ($3,694.08) ·
EMT312 - Conduit

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$998.40

Per 100 Feet

QTY:
Feet
Add
Coupling, Set Screw, Zinc Die Cast, Size 3 1/2 Inch
  • Our Part #: 248DC
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 248-DC
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 6 ($77.46) ·
248DC - Bridgeport Fittings

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1,291.05

Per 100

QTY:
Each
Add

* All prices subject to change.

false