239 - 4" Steel Set/Screw Emt Connector

Bridgeport

  • $15.64 (Each)
  • $15.64 (Each)

  • $93.86 (Per 6)

  • $1,564.34 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
239
Manufacturer
Bridgeport
Manufacturer's Part Number
239
Description
4" Steel Set/Screw Emt Connector
Connector, 4 In Trade Size, Straight, Zinc Electro-Plated, Set Screw Connection, 4-1/4 In Length, 4-13/16 In Diameter, 0.405 LB/Ea
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN
781747002396 / 0781747002396 / 00781747002396
Weight per unit
0.405 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.64 (Each)
Carton
$93.86 (Per 6)
Resources
Images
 
 
239 - Small Image
 
239 - Large Image
 
239 - Large Image
 
239 - Video
Attachments
 
 
239 - Specification Sheet
Other Links
 
 
239 - Other
 
239 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Straight
insulation
None
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Length
4-1/4 in
Diameter
4-13/16 in
Size
4
Descriptions
Product Type
Connector
Long Description
Connector, 4 in Trade Size, Straight, Zinc Electro-Plated, Set Screw Connection, 4-1/4 in Length, 4-13/16 in Diameter, 0.405 lb/EA
Features
Set screw type fitting used to join EMT to box or enclosure. Concrete-tight when taped.
Short Description
Connector, 4 in, Zinc Electro-Plate, Set Screw, Insulated
Special Features
Concrete-tight when taped
extra long description
BPT 239 4" SET SCREW CONN. STEEL
Description
4" STEEL SET/SCREW EMT CONNECTOR
Additional Information
Color/Finish
Zinc Electro-Plated
Connection Type
Set Screw
for use with
EMT to Box or Enclosure
Standards Met
Federal Specification No: A-A-50553;NEMA Standard: FB-1;UL File No: E24001;UL Standard: UL-514B;RoHS Complient;Reach Compliance;cULus Listed
package quantity
6 PK
Made in USA
yes
Connector Type
SET SCREW
media
Yes
Manufacturer Information
Manufacturers Part Number
239
Brand
Bridgeport Fittings
GTIN
00781747002396
UPC
781747002396
Taxonomies, Classifications, and Categories
Type
CONNECTOR
Category Description
STEEL EMT FITTINGS
Trade Size
Trade Size
4
Packaging
Weight
0.405 lb/EA
Weight per each
0.405
Carton
6
Uses, Certifications, and Standards
Application
Set Screw Type Fitting Used to Join EMT to Box or Enclosure. Concrete-Tight when Taped
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat