239I - 4" Ins Set/Screw Emt Connector

Bridgeport

  • $27.79 (Each)
  • $27.79 (Each)

  • $166.72 (Per 6)

  • $2,778.69 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
239I
Manufacturer
Bridgeport
Manufacturer's Part Number
239I
Description
4" Ins Set/Screw Emt Connector
Connector, 4 In Trade Size, Straight, Zinc Electro-Plated, Insulated, Set Screw Connection, 4-1/4 In Length, 4-13/16 In Diameter, 0.4167 LB/Ea
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN
781747102393 / 0781747102393 / 00781747102393
Weight per unit
0.4167 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.79 (Each)
Carton
$166.72 (Per 6)
Resources
Images
 
 
239I - Small Image
 
239I - Large Image
 
239I - Large Image
 
239I - Video
Attachments
 
 
239I - Specification Sheet
Other Links
 
 
239I - Other
 
239I - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Straight
insulation
Insulated Throat
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Length
4-1/4 in
Diameter
4-13/16 in
Size
4
Descriptions
Product Type
Connector
Long Description
Connector, 4 in Trade Size, Straight, Zinc Electro-Plated, Insulated, Set Screw Connection, 4-1/4 in Length, 4-13/16 in Diameter, 0.4167 lb/EA
Features
Used to secure steel EMT to box or enclosure. Concrete-tight when taped. Plastic insulator rated 105 degree C.
Short Description
Connector, 4 in, Zinc Electro-Plate, Set Screw, Insulated
Special Features
Furnished with Tri-Drive slot/Phillips/Robertson head screws
extra long description
BPT 239-I 4" SS CONN. INS. STEEL
Description
4" INS SET/SCREW EMT CONNECTOR
Additional Information
Made in USA
yes
Color/Finish
Zinc Electro-Plated
Insulated/Non-Insulated
Insulated
Connection Type
Set Screw
for use with
EMT to Box or Enclosure
Standards Met
Federal Specification No: A-A-50553;NEMA Standard: FB-1;UL File No: E24001;UL Standard: UL-514B;RoHS Complient;Reach Compliance;cULus Listed
package quantity
6 PK
Connector Type
SET SCREW
media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
239I
GTIN
00781747102393
UPC
781747102393
Taxonomies, Classifications, and Categories
Type
CONNECTOR
Category Description
STEEL EMT FITTINGS
Trade Size
Trade Size
4
Packaging
Weight
0.4167 lb/EA
Weight per each
0.4167
Carton
6
Uses, Certifications, and Standards
Application
Concrete-Tight When Taped. Plastic Insulator Rated 105 Degree C
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat