241 - 3/4" Steel Set/Screw Emt Coupling

Bridgeport

  • $0.64 (Each)
  • $0.64 (Each)

  • $16.00 (Per 25)

  • $64.01 (Per 100)

  • $160.02 (Per 250)

In-Stock: 89,070 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
241
Manufacturer
Bridgeport
Manufacturer's Part Number
241
Description
3/4" Steel Set/Screw Emt Coupling
Emt Set Screw Coupling, 0.75 In Trade Size, Zinc Electro-Plated, 1-3/16 In Length, 1-1/8 In Diameter
Slang Terms

Suggest a New Term
Categories
Emt Couplings - Steel Set Screw Emt Couplings Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
781747002419 / 0781747002419 / 00781747002419
Weight per unit
0.0006 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.64 (Each)
Carton
$16.00 (Per 25)
Standard Packaging
$160.02 (Per 250)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
89,070
Resources
Attachments
 
 
241 - Specification Sheet
Other Links
 
 
241 - Other
 
241 - Other
Images
 
 
241 - Small Image
 
241 - Large Image
 
241 - Video
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Zinc Electro-Plated
Dimensions and Weight
Diameter
1-1/8 in
Length
1-3/16 in
Descriptions
Description
3/4" STEEL SET/SCREW EMT COUPLING
Extra Long Description
BPT 241 3/4 Set Screw Cplg. Steel,
Features
Used to join two lengths of EMT. Concrete tight when taped.
Long Description
EMT Set Screw Coupling, 0.75 in Trade Size, Zinc Electro-Plated, 1-3/16 in Length, 1-1/8 in Diameter
Product Type
Emt Set Screw Coupling
Short Description
EMT Set Screw Coupling, 0.75 in, Zinc Electro-Plated
Special Features
Concrete-Tight
Additional Information
For Use With
EMT Conduit
Made In USA
yes
Media
Yes
Package Quantity
25 CT;250 PK
Standards Met
UL mA;Federal Specification A-A-50553;UL E24001;NEMA FB-1;UL-514B
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
241
GTIN
00781747002419
UPC
781747002419
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
COUPLING
Trade Size
Trade Size
0.75
Packaging
Weight per each
0.0006
Carton
25
Package
250
Uses, Certifications, and Standards
Application
Used to join two lengths of EMT. Concrete tight when taped.
Standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 89,070

Location search:

Greater Nacogdoches Area

Location Stock Available

* All prices subject to change.

Begin Live Chat