241US - 3/4" ZN PLT Set Screw CPLG

Bridgeport

  • $7.68 (Each)
  • $7.68 (Each)

  • $191.96 (Per 25)

  • $767.86 (Per 100)

  • $1,919.65 (Per 250)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
241US
Manufacturer
Bridgeport
Manufacturer's Part Number
241-US
Description
3/4" ZN PLT Set Screw CPLG
Coupling, Set Screw, Made In The Usa Steel, Size 3/4 Inch.
Slang Terms

Suggest a New Term
Categories
Emt Couplings - Steel Set Screw Emt Couplings Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
781747232410 / 0781747232410 / 00781747232410
Weight per unit
0.108 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.68 (Each)
Carton
$191.96 (Per 25)
Standard Packaging
$1,919.65 (Per 250)
Resources
Images
 
 
241US - Small Image
 
241US - Large Image
 
241US - Video
Attachments
 
 
241US - Specification Sheet
Other Links
 
 
241US - Other
 
241US - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
extra long description
BPT 241-US 3/4" USA EMT STEEL SS CP
Product Type
3/4" Usa Emt Steel SS CPLG
Description
3/4" ZN PLT SET SCREW CPLG
Special Features
Concrete-Tight
Long Description
Coupling, Set Screw, Made in the USA Steel, Size 3/4 Inch.
Additional Information
media
Yes
Connector Type
SET SCREW
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
241-US
GTIN
00781747232410
UPC
781747232410
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
COUPLING
Trade Size
Trade Size
0.75
Packaging
Weight per each
0.108
Carton
25
Package
250
Uses, Certifications, and Standards
standard
UL Recognized for use in UL Listed and Certified Assemblies
Application
Used to secure two lengths of steel EMT.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat