242SLP - 1" Steel Set/Screw Slip Coupling

Bridgeport

  • $5.94 (Each)
  • $5.94 (Each)
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
242SLP
Manufacturer
Bridgeport
Manufacturer's Part Number
242-SLP
Description
1" Steel Set/Screw Slip Coupling
1" Mighty-Align® Emt Steel Set Screw Slip Coupling
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Steel Set Screw Emt Couplings
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
781747052421 / 0781747052421 / 00781747052421
Weight per unit
0.185 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.94 (Each)
Resources
Images
 
 
242SLP - Large Image
 
242SLP - Small Image
Attachments
 
 
242SLP - Specification Sheet
Other Links
 
 
242SLP - Other
 
242SLP - Other
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
BPT 242-SLP 1" SS SPLIT CUPLG STEEL
Long Description
1" Mighty-Align® EMT Steel Set Screw Slip Coupling
Product Type
1" SS Split Cuplg Steel
Description
1" STEEL SET/SCREW SLIP COUPLING
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
242-SLP
GTIN
00781747052421
UPC
781747052421
Taxonomies, Classifications, and Categories
Type
Set Screw Slip
Trade Size
Trade Size
1
Packaging
Weight per each
0.185
Carton
1
Uses, Certifications, and Standards
Application
Mighty-Align® "Slip" Style Coupling - Used to join two lengths of EMT together.Backing out center screw allows the slip coupling to be temporarily located on one cut end while adjacent end is slid into place.Back out center screw stop as necessary to slip coupling over conduit.Fully install center screw stop between conduits.Ensure that both ends of conduit are visible in sight hole.Mighty-Align® "Slip" Style Coupling - Used to join two lengths of EMT together.Backing out center screw allows the slip coupl
standard
UL514B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat