242US - 1" ZN PLT Set Screw CPLG

Bridgeport

  • $11.59 (Each)
  • $11.59 (Each)

  • $579.30 (Per 50)

  • $1,158.61 (Per 100)

  • $2,317.22 (Per 200)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
242US
Manufacturer
Bridgeport
Manufacturer's Part Number
242-US
Description
1" ZN PLT Set Screw CPLG
Coupling, Set Screw, Made In The Usa Steel, Size 1 Inch.
Slang Terms

Suggest a New Term
Categories
Emt Couplings - Steel Set Screw Emt Couplings Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
781747232427 / 0781747232427 / 00781747232427
Weight per unit
0.37 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.59 (Each)
Carton
$579.30 (Per 50)
Standard Packaging
$2,317.22 (Per 200)
Resources
Images
 
 
242US - Large Image
 
242US - Small Image
 
242US - Video
Attachments
 
 
242US - Specification Sheet
Other Links
 
 
242US - Other
 
242US - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
1" ZN PLT SET SCREW CPLG
Long Description
Coupling, set Screw, Made in the USA Steel, Size 1 Inch.
Special Features
Concrete-Tight
Product Type
1" Usa Emt Steel SS CPLG
extra long description
BPT 242-US 1" USA EMT STEEL SS CPLG
Additional Information
Connector Type
SET SCREW
media
Yes
Manufacturer Information
Manufacturers Part Number
242-US
Brand
Bridgeport
GTIN
00781747232427
UPC
781747232427
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
COUPLING
Trade Size
Trade Size
1
Packaging
Weight per each
0.37
Carton
50
Package
200
Uses, Certifications, and Standards
standard
UL Recognized for use in UL Listed and Certified Assemblies
Application
Used to secure two lengths of steel EMT.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat