245US - 2" ZN PLT Set Screw CPLG

Bridgeport

  • $45.05 (Each)
  • $45.05 (Each)

  • $225.26 (Per 5)

  • $1,351.57 (Per 30)

  • $4,505.22 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
245US
Manufacturer
Bridgeport
Manufacturer's Part Number
245-US
Description
2" ZN PLT Set Screw CPLG
Coupling, Set Screw, Made In The Usa Steel, Size 2 Inch.
Slang Terms

Suggest a New Term
Categories
Emt Couplings - Steel Set Screw Emt Couplings Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
781747232458 / 0781747232458 / 00781747232458
Weight per unit
0.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$45.05 (Each)
Carton
$225.26 (Per 5)
Standard Packaging
$1,351.57 (Per 30)
Resources
Images
 
 
245US - Large Image
 
245US - Small Image
 
245US - Video
Attachments
 
 
245US - Specification Sheet
Other Links
 
 
245US - Other
 
245US - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
2" ZN PLT SET SCREW CPLG
Long Description
Coupling, Set Screw, Made in the USA Steel, Size 2 Inch.
Special Features
Concrete-Tight
Product Type
2" Usa Emt Steel SS CPLG
extra long description
BPT 245-US 2" USA EMT STEEL SS CPLG
Additional Information
Connector Type
SET SCREW
media
Yes
Manufacturer Information
Manufacturers Part Number
245-US
Brand
Bridgeport
GTIN
00781747232458
UPC
781747232458
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
COUPLING
Trade Size
Trade Size
2
Packaging
Weight per each
0.55
Carton
5
Package
30
Uses, Certifications, and Standards
standard
UL Recognized for use in UL Listed and Certified Assemblies
Application
Used to secure two lengths of steel EMT.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat