246DC - 2-1/2" Diecast Emt Set/Screw Coupling

Bridgeport

  • $12.04 (Each)
  • $12.04 (Each)

  • $144.48 (Per 12)

  • $1,203.99 (Per 100)

In-Stock: 33 available locally (Nacogdoches, TX) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
246DC
Manufacturer
Bridgeport
Manufacturer's Part Number
246-DC
Description
2-1/2" Diecast Emt Set/Screw Coupling
Emt Set Screw Coupling, 2.5 In Trade Size, Zinc Die Cast Material, 4 In Length, 3.26 In Diameter, 0.6916 LB/Ea
Slang Terms

Suggest a New Term
Categories
Die Cast Set Screw Emt CPLG - Die Cast Straight Set Screw Em Mark as Incorrect
Suggest a New Category
Classification
Diecast Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
781747092465 / 0781747092465 / 00781747092465
Weight per unit
0.6916 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.04 (Each)
Carton
$144.48 (Per 12)
Stock Availability
Nacogdoches
33 (Check another store)
All Stores
1,553
Resources
Images
 
 
246DC - Small Image
 
246DC - Large Image
 
246DC - Video
Attachments
 
 
246DC - Specification Sheet
Other Links
 
 
246DC - Other
 
246DC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc Die Cast
Material, Color, and Finish
Finish
Ball Burnished;Mirror Smooth
Dimensions and Weight
Diameter
3.26 in
Length
4 in
Descriptions
Description
2-1/2" DIECAST EMT SET/SCREW COUPLING
Extra Long Description
BPT 246-DC 2 1/2 IN Set Screw Cplg.
Features
Used to join two lengths of EMT. 1/2” thru 2” furnished with Tri-Drive slot/Phillips/Robertson head screws.
Long Description
EMT Set Screw Coupling, 2.5 in Trade Size, Zinc Die Cast Material, 4 in Length, 3.26 in Diameter, 0.6916 lb/EA
Product Type
Emt Set Screw Coupling
Short Description
EMT Set Screw Coupling, 2.5 in, Zinc Die-Cast, Ball Burnished;Mirror Smooth
Special Features
Concrete-Tight
Additional Information
Connector Type
SET SCREW
For Use With
Aluminum or Steel Electrical Metallic Tubing
Includes
Set Screw
Made In USA
yes
Media
Yes
Package Quantity
1 CT;12 PK
Standards Met
UL mA;Federal Specification A-A-50553;UL E24001;NEMA FB-1;UL-514B
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
246-DC
GTIN
00781747092465
UPC
781747092465
Taxonomies, Classifications, and Categories
Category Description
DIECAST EMT FITTINGS
Type
COUPLING
Trade Size
Trade Size
2.5
Packaging
Weight
0.6916 lb/EA
Weight per each
0.6916
Carton
12
Uses, Certifications, and Standards
Application
Used to join two lengths of EMT. 1/2" through 1 1/4" Concrete-tight, 1 1/2" thru 4" concrete-tight when taped. 2" thru 4" suitable for use with aluminum or steel EMT.
Standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,553

Location search:

* All prices subject to change.

Begin Live Chat