248 - 3-1/2" Steel Set/Screw Emt Coupling

Bridgeport

  • $8.88 (Each)
  • $8.88 (Each)

  • $53.26 (Per 6)

  • $887.70 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
248
Manufacturer
Bridgeport
Manufacturer's Part Number
248
Description
3-1/2" Steel Set/Screw Emt Coupling
Coupling, 3-1/2 In Trade Size, Straight, Zinc Electro-Plated, Set Screw Connection, 4-5/16 In Length, 4-13/16 In Diameter, 0.355 LB/Ea
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
781747002488 / 0781747002488 / 00781747002488
Weight per unit
0.355 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.88 (Each)
Carton
$53.26 (Per 6)
Resources
Images
 
 
248 - Small Image
 
248 - Large Image
 
248 - Large Image
 
248 - Video
Attachments
 
 
248 - Specification Sheet
Other Links
 
 
248 - Other
 
248 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Straight
Dimensions and Weight
Length
4-5/16 in
Diameter
4-13/16 in
Descriptions
Product Type
Coupling
Long Description
Coupling, 3-1/2 in Trade Size, Straight, Zinc Electro-Plated, Set Screw Connection, 4-5/16 in Length, 4-13/16 in Diameter, 0.355 lb/EA
Features
Used to join two lengths of EMT, Rigid and IMC. Concrete tight when taped.
Short Description
Coupling, 3-1/2 in, Zinc Electro-Plate
extra long description
BPT 248 3-1/2" SET SCREW CPLG. STEE
Description
3-1/2" STEEL SET/SCREW EMT COUPLING
Special Features
Concrete Tight
Additional Information
Color/Finish
Zinc Electro-Plated
Connection Type
Set Screw
for use with
Two Lengths of EMT Conduit;Rigid and IMC Conduit
Standards Met
Federal Specification No: A-A-50553;NEMA Standard: FB-1;UL File No: E24001;UL Standard: UL-514B;RoHS Complient;Reach Compliance;cULus Listed
package quantity
6 PK
Made in USA
yes
media
Yes
Manufacturer Information
Manufacturers Part Number
248
Brand
Bridgeport Fittings
GTIN
00781747002488
UPC
781747002488
Taxonomies, Classifications, and Categories
Type
COUPLING
Category Description
STEEL EMT FITTINGS
Trade Size
Trade Size
3-1/2 in
Packaging
Weight
0.355 lb/EA
Weight per each
0.355
Carton
6
Uses, Certifications, and Standards
standard
UL
Application
Used to join two lengths of EMT, Rigid and IMC. Concrete tight when taped.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat