250US - 1/2" Us Made Steel Comp Conn

Bridgeport

  • $4.57 (Each)
  • $4.57 (Each)

  • $114.33 (Per 25)

  • $457.33 (Per 100)

  • $1,143.32 (Per 250)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
250US
Manufacturer
Bridgeport
Manufacturer's Part Number
250-US
Description
1/2" Us Made Steel Comp Conn
Connector, Compression, Steel 1/2"
Slang Terms

Suggest a New Term
Categories
Steel Uninsulated Compression - Steel Uninsulated Straight Com Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN
781747022509 / 0781747022509 / 00781747022509
Weight per unit
7.97 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.57 (Each)
Carton
$114.33 (Per 25)
Standard Packaging
$1,143.32 (Per 250)
Resources
Images
 
 
250US - Small Image
 
250US - Large Image
 
250US - Video
Attachments
 
 
250US - Specification Sheet
Other Links
 
 
250US - Other
 
250US - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
None
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Size
1/2
Descriptions
Description
1/2" US MADE STEEL COMP CONN
extra long description
BPT 250-US 1/2" USA STEEL COMP CONN
Product Type
1/2" Usa Steel Comp Conn
Special Features
Concrete Tight
Long Description
Connector, compression, steel 1/2"
Additional Information
media
Yes
Connector Type
Compression
Manufacturer Information
Manufacturers Part Number
250-US
Brand
Bridgeport
GTIN
00781747022509
UPC
781747022509
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
1/2
Packaging
Weight per each
7.97
Carton
25
Package
250
Uses, Certifications, and Standards
standard
cULus
Application
Compression type connectors used to join EMT to box or enclosure. Concrete Tight. Made in the USA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat