251I - 3/4" Ins Steel Emt Compression Connector

Bridgeport

  • $1.01 (Each)
  • $1.01 (Each)

  • $25.32 (Per 25)

  • $101.26 (Per 100)

  • $253.15 (Per 250)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
251I
Manufacturer
Bridgeport
Manufacturer's Part Number
251-I
Description
3/4" Ins Steel Emt Compression Connector
Emt Compression Connector, 3/4 In Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Insulated, 1-27/32 In Length, 1-5/16 In Diameter, +105 °C Operating Temperature, 0.0007 LB/Ea
Slang Terms

Suggest a New Term
Categories
Steel Insulated Compression Em - Steel Insulated Straight Compr Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN
781747102515 / 0781747102515 / 00781747102515
Weight per unit
0.0007 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.01 (Each)
Carton
$25.32 (Per 25)
Standard Packaging
$253.15 (Per 250)
Resources
Images
 
 
251I - Small Image
 
251I - Large Image
 
251I - Video
Attachments
 
 
251I - Specification Sheet
Other Links
 
 
251I - Other
 
251I - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
Insulated Throat
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Length
1-27/32 in
Diameter
1-5/16 in
Size
3/4
Descriptions
Special Features
Concretetight
Product Type
Emt Compression Connector
Long Description
EMT Compression Connector, 3/4 in Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Insulated, 1-27/32 in Length, 1-5/16 in Diameter, +105 °C Operating Temperature, 0.0007 lb/EA
Features
Used to join EMT to box or enclosure. Concrete tight.
Short Description
EMT Compression Connector, 3/4 in, Straight, Zinc Electro-Plated, Insulated
Description
3/4" INS STEEL EMT COMPRESSION CONNECTOR
extra long description
BPT 251-I 3/4" COMP. CONN. INS. STE
Additional Information
Connection Orientation
Straight
Color/Finish
Zinc Electro-Plated
Insulated/Non-Insulated
Insulated
Maximum Operating Temperature
+105 °C
for use with
To Join EMT to Box or Enclosure
Standards Met
cULus Listed;Federal Specification A-A-50553;UL E24001;NEMA FB-1;UL-514B
package quantity
250 PK;25 CT
Made in USA
yes
media
Yes
Connector Type
Compression
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
251-I
GTIN
00781747102515
UPC
781747102515
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
3/4 in
Packaging
Weight
0.0007 lb/EA
Weight per each
0.0007
Carton
25
Package
250
Uses, Certifications, and Standards
Application
Used to join EMT to box or enclosure. Concrete tight.
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat