251MBI - 3/4" Emt Ins Push Connector

Bridgeport

  • $1.73 (Each)
  • $1.73 (Each)

  • $43.20 (Per 25)

  • $172.79 (Per 100)

  • $431.98 (Per 250)
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
251MBI
Manufacturer
Bridgeport
Manufacturer's Part Number
251-MBI
Description
3/4" Emt Ins Push Connector
The Mighty-Bite 251-MB Is A Push-Emt Insulated Throat Connector.
Slang Terms

Suggest a New Term
Categories
Steel Insulated Set Screw Emt - Steel Insulated Straight Set S Mark as Incorrect
Suggest a New Category
Classification
Diecast Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN
781747242518 / 0781747242518 / 00781747242518
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.73 (Each)
Carton
$43.20 (Per 25)
Standard Packaging
$431.98 (Per 250)
Resources
Images
 
 
251MBI - Small Image
 
251MBI - Large Image
 
251MBI - Video
Attachments
 
 
251MBI - Specification Sheet
Other Links
 
 
251MBI - Other
 
251MBI - Other
 
251MBI - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
Insulated Throat
Material, Color, and Finish
Finish
Ball burnish
Dimensions and Weight
Size
3/4
Descriptions
Product Type
3/4" Mighty-Bite Insul Conn
Description
3/4" EMT INS PUSH CONNECTOR
extra long description
BPT 251-MBI 3/4" MIGHTY-BITE INSUL
Features
Time Saver: All it takes is a push, 75% quicker install, no tools required. And it’s removable!
Long Description
The Mighty-Bite 251-MB is a PUSH-EMT Insulated Throat Connector.
Special Features
Concrete Tight
Additional Information
Connector Type
PUSH-EMT®
media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
251-MBI
GTIN
00781747242518
UPC
781747242518
Taxonomies, Classifications, and Categories
Category Description
DIECAST EMT FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
3/4
Packaging
Weight per each
0.14
Carton
25
Package
250
Uses, Certifications, and Standards
standard
cULus
Application
The 251-MBI is used to connect a properly deburred length of EMT raceway to a box device, panelboard, or similar electrical enclosure. Simply push the fitting onto raceway with a slight twist. Remove the fitting by unthreading it from conduit end. No tools are required. Concrete Tight. Patented
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 251MBI.
Jump To:

Similar Items

Similar items are close alternatives to 251MBI, though they may not be 100% alike.

Insulated Throat, Push-Emt Connectors
  • Our Part #: 250MBI
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 250-MBI
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 25 ($27.90) · 250 ($278.98) ·
250MBI - Bridgeport Fittings

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.12

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 251MBI but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
251-MBI Bridgeport Fittings 00781747242518
251-MSRTI Bridgeport Fittings 00781747372512
1651RTQ Eaton Crouse-Hinds 00662276540392

* All prices subject to change.

Begin Live Chat