251US - 3/4" Us Made Steel Comp Conn

Bridgeport

  • $6.31 (Each)
  • $6.31 (Each)

  • $157.63 (Per 25)

  • $630.52 (Per 100)

  • $1,576.30 (Per 250)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
251US
Manufacturer
Bridgeport
Manufacturer's Part Number
251-US
Description
3/4" Us Made Steel Comp Conn
Connector, Compression, Steel, 3/4"
Slang Terms

Suggest a New Term
Categories
Steel Uninsulated Compression - Steel Uninsulated Straight Com Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN
781747022516 / 0781747022516 / 00781747022516
Weight per unit
0.118 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.31 (Each)
Carton
$157.63 (Per 25)
Standard Packaging
$1,576.30 (Per 250)
Resources
Images
 
 
251US - Small Image
 
251US - Large Image
 
251US - Video
Attachments
 
 
251US - Specification Sheet
Other Links
 
 
251US - Other
 
251US - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
None
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Size
3/4
Descriptions
Product Type
3/4" Usa Steel Emt Comp Conn
Description
3/4" US MADE STEEL COMP CONN
Long Description
Connector, compression, steel, 3/4"
Special Features
Concrete Tight
extra long description
BPT 251-US 3/4" USA STEEL EMT COMP
Additional Information
Connector Type
Compression
media
Yes
Manufacturer Information
Manufacturers Part Number
251-US
Brand
Bridgeport
GTIN
00781747022516
UPC
781747022516
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
3/4
Packaging
Weight per each
0.118
Carton
25
Package
250
Uses, Certifications, and Standards
standard
cULus
Application
Compression type connectors used to join EMT to box or enclosure. Concrete Tight. Made in the USA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat