252DCI2 - 1" Diecast Emt Insulated Concrete Tight Conn

Bridgeport

  • $1.90 (Each)
  • $1.90 (Each)

  • $28.54 (Per 15)

  • $190.24 (Per 100)

  • $285.36 (Per 150)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
252DCI2
Manufacturer
Bridgeport
Manufacturer's Part Number
252-DCI2
Description
1" Diecast Emt Insulated Concrete Tight Conn
Emt Concrete Tight Connector, 1 In Trade Size, Die-Cast Zinc Material, Insulated, 15/16 In Length, 1-11/16 In Diameter, +105 °C Operating Temperature, 0.1590 LB/Ea
Slang Terms

Suggest a New Term
Categories
Die Cast Insulated Compression - Die Cast Insulated Straight CO Mark as Incorrect
Suggest a New Category
Classification
Diecast Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN
781747162526 / 0781747162526 / 00781747162526
Weight per unit
0.159 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.90 (Each)
Carton
$28.54 (Per 15)
Standard Packaging
$285.36 (Per 150)
Resources
Images
 
 
252DCI2 - Small Image
 
252DCI2 - Large Image
 
252DCI2 - Video
Other Links
 
 
252DCI2 - Other
 
252DCI2 - Other
Attachments
 
 
252DCI2 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Die-Cast Zinc
insulation
Insulated Throat
Material, Color, and Finish
Finish
Ball burnish
Dimensions and Weight
Length
15/16 in
Diameter
1-11/16 in
Size
1
Descriptions
Product Type
EMT Concrete Tight Connector
Long Description
EMT Concrete Tight Connector, 1 in Trade Size, Die-Cast Zinc Material, Insulated, 15/16 in Length, 1-11/16 in Diameter, +105 °C Operating Temperature, 0.1590 lb/EA
Features
Used to join steel EMT to box or enclosure. Concrete-tight. 1/2" thru 2" suitable for use with Steel or Aluminum EMT. Insulator rated 105 DegreeC. CSA Listed Raintight/For Use in Wet Locations in Canada Only
Short Description
EMT Concrete Tight Connector, 1 in, Zinc Die Cast
Special Features
Insulator Rated 105 °C
Description
1" DIECAST EMT INSULATED CONCRETE TIGHT CONN
extra long description
BPT 252-DCI2 1" COMP. CONN. INS. ZI
Additional Information
media
Yes
Insulated/Non-Insulated
Insulated
Color/Finish
Ball Burnished;Mirror Smooth
for use with
Steel;Aluminum EMT
Maximum Operating Temperature
+105 °C
Standards Met
CSA Certified LR39354;Federal Specification Number A-A-50553;NEMA FB-1;UL Listed E24001;UL Standard 514B
package quantity
150 PK
Made in USA
yes
Connector Type
Compression
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
252-DCI2
GTIN
00781747162526
UPC
781747162526
Taxonomies, Classifications, and Categories
Category Description
DIECAST EMT FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
1
Packaging
Weight
0.1590 lb/EA
Weight per each
0.159
Carton
15
Package
150
Uses, Certifications, and Standards
Application
Used to Join Steel EMT to Box or Enclosure;Concrete-Tight. 1/2 in thru 2 in Suitable for use with Steel or Aluminum EMT;Wet Locations
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat