252SRT - 1" Steel Emt Raintight Compression Connector

Bridgeport

  • $3.53 (Each)
  • $3.53 (Each)

  • $35.33 (Per 10)

  • $353.29 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
252SRT
Manufacturer
Bridgeport
Manufacturer's Part Number
252SRT
Description
1" Steel Emt Raintight Compression Connector
Emt Compression Connector, 1 In Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Non-Insulated, 2 In Length, 1-17/32 In Diameter, 0.0027 LB/Ea
Slang Terms

Categories
Steel Uninsulated Compression - Steel Uninsulated Straight Com
Classification
Steel Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN
781747202529 / 0781747202529 / 00781747202529
Weight per unit
0.0027 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.53 (Each)
Carton
$35.33 (Per 10)
Standard Packaging
$353.29 (Per 100)
Resources
Images
 
 
252SRT - Small Image
 
252SRT - Large Image
 
252SRT - Large Image
 
252SRT - Video
Attachments
 
 
252SRT - Specification Sheet
Other Links
 
 
252SRT - Other
 
252SRT - Other
Features
insulation
None
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Length
2 in
Diameter
1-17/32 in
Size
1"
Descriptions
Product Type
Emt Compression Connector
Long Description
EMT Compression Connector, 1 in Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Non-Insulated, 2 in Length, 1-17/32 in Diameter, 0.0027 lb/EA
Features
Used to join EMT to box or enclosure. Concrete tight/Raintight.
Short Description
EMT Compression Connector, 1 in, Straight, Zinc Electro-Plated, Concrete-Tight, Raintight
Special Features
Concrete-Tight;Raintight
Description
1" STEEL EMT RAINTIGHT COMPRESSION CONNECTOR
extra long description
BPT 252-SRT 1" STEEL RAINTIGHT CONN
Additional Information
package quantity
10 PK;1 CT
Made in USA
yes
Connection Orientation
Straight
Color/Finish
Zinc Electro-Plated
Insulated/Non-Insulated
Non-Insulated
for use with
To Join EMT to Box or Enclosure
Standards Met
cULus Listed;Federal Specification A-A-50553;UL E24001;NEMA FB-1;UL-514B
media
Yes
Connector Type
Compression
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
252SRT
GTIN
00781747202529
UPC
781747202529
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
1 in
Packaging
Weight
0.0027 lb/EA
Weight per each
0.0027
Carton
10
Package
100
Uses, Certifications, and Standards
standard
cULus
Application
Used to join EMT to box or enclosure. Concrete tight/Raintight
You must have an account to view stock levels
Add-on items are materials that you may be interested in purchasing along with 252SRT.
Jump To:

Frequently Purchased Together

These items are compatible and complement 252SRT, providing enhanced or expanded functionality.

Emt Conduit, 1 In Trade Size, 0.65 LB/FT
  • Our Part #: EMT1
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: EMT1
  • Manufacturer: Conduit
  • Find: Similar Items
  • Pkg Sizes: 100 Feet ($161.94) · 3,000 Feet ($4,858.20) ·
EMT1 - Conduit

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$161.94

Per 100 Feet

QTY:
Feet
Add
Emt Compression Coupling, 1 In Trade Size, Zinc Electro-Plated, 2-11/32 In Lengt...
  • Our Part #: 262SRT
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 262SRT
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 10 ($39.50) · 100 ($395.04) ·
262SRT - Bridgeport Fittings

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$395.04

Per 100

QTY:
Each
Add
Rigid Conduit Body Cover, Epoxy Powder Painted, 1 In Trade Size, 90 ° Angle, 1.9...
  • Our Part #: 350
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 350
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 50 ($196.20) ·
350 - Crouse-Hinds

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$392.40

Per 100

QTY:
Each
Add
Insulated Grounding Bushing, 1 In Trade Size, Round, #14 to 4 Awg Cable Size, 1/...
  • Our Part #: 383DC
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 383-DC
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 25 ($186.83) · 250 ($1,868.32) ·
383DC - Bridgeport Fittings

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$747.33

Per 100

QTY:
Each
Add
Emt Conduit, 3/4 In Trade Size, 0.45 LB/FT
  • Our Part #: EMT34
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: EMT34
  • Manufacturer: Conduit
  • Find: Similar Items
  • Pkg Sizes: 10 Feet ($8.94) · 5,000 Feet ($4,468.00) ·
EMT34 - Conduit

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$89.36

Per 100 Feet

QTY:
Feet
Add
Standard Trip Circuit Breaker, 20 A, Common Tripping Mechanism, Line and Load Lu...
  • Our Part #: BR220
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: BR220
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 5 ($94.15) · 25 ($470.75) ·
BR220 - Eaton Corp

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$18.83

Each

QTY:
Each
Add
Ground Rod Clamp, 1 In Overall Length, Silicon Bronze (Body) Material, #10 to #1...
  • Our Part #: GRC3834
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: GRC-3834
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 25 ($100.12) ·
GRC3834 - Nsi Industries

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$400.49

Per 100

QTY:
Each
Add

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?