255RTI2 - 2" Raintight Diecast Compression Connector

Bridgeport

  • $15.71 (Each)
  • $15.71 (Each)

  • $157.05 (Per 10)

  • $1,570.51 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
255RTI2
Manufacturer
Bridgeport
Manufacturer's Part Number
255-RTI2
Description
2" Raintight Diecast Compression Connector
2" Raintight Compression Connector, Insulated
Slang Terms

Suggest a New Term
Categories
Die Cast Insulated Compression - Die Cast Insulated Straight CO Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN
781747192554 / 0781747192554 / 00781747192554
Weight per unit
0.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.71 (Each)
Carton
$157.05 (Per 10)
Resources
Images
 
 
255RTI2 - Small Image
 
255RTI2 - Large Image
 
255RTI2 - Video
Attachments
 
 
255RTI2 - Specification Sheet
Other Links
 
 
255RTI2 - Other
 
255RTI2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
Insulated Throat
Material, Color, and Finish
Finish
Ball burnish
Dimensions and Weight
Size
2
Descriptions
Features
Think Orange: Quality In, Water Out. Listed for Damp or Wet Locations.
Long Description
2" Raintight Compression Connector, Insulated
Special Features
Raintight
Description
2" RAINTIGHT DIECAST COMPRESSION CONNECTOR
Product Type
2" Ins Rain Tight Compression
extra long description
BPT 255-RTI2 2" INS RAIN TIGHT COMP
Additional Information
Connector Type
Compression
media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
255-RTI2
GTIN
00781747192554
UPC
781747192554
Taxonomies, Classifications, and Categories
Type
CONNECTOR
Category Description
METALLIC FITTINGS
Trade Size
Trade Size
2
Packaging
Weight per each
0.75
Carton
10
Uses, Certifications, and Standards
Application
Compression style connector with internal sealing ring and knockout gasket to create a raintight seal when connecting EMT to box or enclosure. Insulated Throat - 90° C. Patented
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat