255SRTI - 2" Ins Steel Emt Raintight Compression Conn

Bridgeport

  • $26.20 (Each)
  • $26.20 (Each)

  • $261.97 (Per 10)

  • $2,619.74 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
255SRTI
Manufacturer
Bridgeport
Manufacturer's Part Number
255-SRTI
Description
2" Ins Steel Emt Raintight Compression Conn
Compression Connector, 2 In Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Insulated, 3-7/32 In Length, 2-5/8 In Diameter, +105 °C Operating Temperature, 0.068 LB/Ea
Slang Terms

Suggest a New Term
Categories
Steel Insulated Compression Em - Steel Insulated Straight Compr Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN
781747122551 / 0781747122551 / 00781747122551
Weight per unit
0.068 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.20 (Each)
Carton
$261.97 (Per 10)
Resources
Images
 
 
255SRTI - Small Image
 
255SRTI - Large Image
 
255SRTI - Large Image
 
255SRTI - Video
Attachments
 
 
255SRTI - Specification Sheet
Other Links
 
 
255SRTI - Other
 
255SRTI - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
Insulated Throat
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Length
3-7/32 in
Diameter
2-5/8 in
Size
2
Descriptions
Product Type
Compression Connector
Long Description
Compression Connector, 2 in Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Insulated, 3-7/32 in Length, 2-5/8 in Diameter, +105 °C Operating Temperature, 0.068 lb/EA
Features
Used to join EMT to box or enclosure. Concrete tight/Raintight. Insulated Throat - 105 °C. Patented.
Short Description
Compression Connector, 2 in, Straight Connection, Zinc Electro-Plated
Special Features
Concretetight;Raintight
Description
2" INS STEEL EMT RAINTIGHT COMPRESSION CONN
extra long description
BPT 255-SRTI 2" STEEL RAINTIGHT CON
Additional Information
Connection Orientation
Straight
Color/Finish
Zinc Electro-Plated
Insulated/Non-Insulated
Insulated
Maximum Operating Temperature
+105 °C
for use with
To Join EMT to Box or Enclosure
Standards Met
cULus Listed;Federal Specification A-A-50553;UL E24001;NEMA FB-1;UL-514B
package quantity
10 PK;1 CT
Made in USA
yes
media
Yes
Connector Type
Steel Raintight/Concrete-Tight Insulated
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
255-SRTI
GTIN
00781747122551
UPC
781747122551
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
2
Packaging
Weight
0.068 lb/EA
Weight per each
0.068
Carton
10
Uses, Certifications, and Standards
Application
Used to join EMT to box or enclosure. Concrete tight/Raintight. Insulated Throat - 105°C. Patented
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat