255US - 2" Us Made Steel Comp Conn

Bridgeport

  • $44.19 (Each)
  • $44.19 (Each)

  • $441.94 (Per 10)

  • $4,419.42 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
255US
Manufacturer
Bridgeport
Manufacturer's Part Number
255-US
Description
2" Us Made Steel Comp Conn
Connector, Compression, Steel, 2"
Slang Terms

Suggest a New Term
Categories
Steel Uninsulated Compression - Steel Uninsulated Straight Com Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN
781747022554 / 0781747022554 / 00781747022554
Weight per unit
0.616 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$44.19 (Each)
Carton
$441.94 (Per 10)
Resources
Images
 
 
255US - Large Image
 
255US - Small Image
 
255US - Video
Attachments
 
 
255US - Specification Sheet
Other Links
 
 
255US - Other
 
255US - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
None
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Size
2
Descriptions
Long Description
Connector, compression, steel, 2"
Special Features
Concrete Tight
Description
2" US MADE STEEL COMP CONN
extra long description
BPT 255-US 2" USA STEEL EMT COMP CO
Product Type
2" Usa Steel Emt Comp Conn
Additional Information
Connector Type
Compression
media
Yes
Manufacturer Information
Manufacturers Part Number
255-US
Brand
Bridgeport
GTIN
00781747022554
UPC
781747022554
Taxonomies, Classifications, and Categories
Type
CONNECTOR
Category Description
STEEL EMT FITTINGS
Trade Size
Trade Size
2
Packaging
Weight per each
0.616
Carton
10
Uses, Certifications, and Standards
standard
cULus
Application
Compression type connectors used to join EMT to box or enclosure. Concrete Tight. Made in the USA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat