256I - 2-1/2" Ins Steel Emt Compression Connector

Bridgeport

  • $22.79 (Each)
  • $22.79 (Each)

  • $45.58 (Per 2)

  • $227.88 (Per 10)

  • $2,278.78 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
256I
Manufacturer
Bridgeport
Manufacturer's Part Number
256-I
Description
2-1/2" Ins Steel Emt Compression Connector
Emt Compression Connector, 2-1/2 In Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Insulated, 2-11/16 In Length, 3-7/16 In Diameter, +105 °C Operating Temperature, 0.176 LB/Ea
Slang Terms

Categories
Steel Insulated Compression Em - Steel Insulated Straight Compr
Classification
Steel Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN
781747102560 / 0781747102560 / 00781747102560
Weight per unit
0.176 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.79 (Each)
Carton
$45.58 (Per 2)
Standard Packaging
$227.88 (Per 10)
Resources
Images
 
 
256I - Small Image
 
256I - Small Image
 
256I - Large Image
 
256I - Large Image
 
256I - Video
Attachments
 
 
256I - Specification Sheet
Other Links
 
 
256I - Other
 
256I - Other
Features
insulation
Insulated Throat
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Length
2-11/16 in
Diameter
3-7/16 in
Size
2-1/2
Descriptions
Product Type
Emt Compression Connector
Long Description
EMT Compression Connector, 2-1/2 in Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Insulated, 2-11/16 in Length, 3-7/16 in Diameter, +105 °C Operating Temperature, 0.176 lb/EA
Features
Used to join EMT to box or enclosure. Concrete tight.
Short Description
EMT Compression Connector, 2-1/2 in, Straight, Zinc Electro-Plated, Insulated
Special Features
Concretetight
Description
2-1/2" INS STEEL EMT COMPRESSION CONNECTOR
extra long description
BPT 256-I 2-1/2" STEEL INS COMP CON
Additional Information
Connection Orientation
Straight
Color/Finish
Zinc Electro-Plated
Insulated/Non-Insulated
Insulated
Maximum Operating Temperature
+105 °C
for use with
To Join EMT to Box or Enclosure
Standards Met
cULus Listed;Federal Specification A-A-50553;UL E24001;NEMA FB-1;UL-514B
package quantity
10 PK;2 CT
Made in USA
yes
media
Yes
Connector Type
Compression
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
256-I
GTIN
00781747102560
UPC
781747102560
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
2-1/2 IN
Packaging
Weight
0.176 lb/EA
Weight per each
0.176
Carton
2
Package
10
Uses, Certifications, and Standards
standard
cULus
Application
Used to join EMT to box or enclosure. Concrete tight.
You must have an account to view stock levels
These alternate items can be purchased instead of 256I.
Jump To:

Similar Items

Similar items are close alternatives to 256I, though they may not be 100% alike.

Emt Compression Connector, 3/4 In Trade Size, Straight Connection Orientation, Z...
  • Our Part #: 251I
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 251-I
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 25 ($25.32) · 250 ($253.15) ·
251I - Bridgeport Fittings

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.01

Each

QTY:
Each
Add
Emt Compression Connector, 1 In Trade Size, Straight Connection Orientation, Zin...
  • Our Part #: 252I
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 252-I
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 10 ($14.99) · 100 ($149.91) ·
252I - Bridgeport Fittings

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.50

Each

QTY:
Each
Add
Emt Compression Connector, 1/2 In Trade Size, Straight Connection Orientation, Z...
  • Our Part #: 250I
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 250I
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 25 ($17.23) · 250 ($172.28) ·
250I - Bridgeport Fittings

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$0.69

Each

QTY:
Each
Add
Emt Compression Connector, 2 In Trade Size, Straight Connection Orientation, Zin...
  • Our Part #: 255I
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 255-I
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 10 ($61.04) ·
255I - Bridgeport Fittings

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$6.10

Each

QTY:
Each
Add
Emt Compression Connector, 1-1/4 In Trade Size, Straight Connection Orientation,...
  • Our Part #: 253I
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 253-I
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 25 ($77.28) ·
253I - Bridgeport Fittings

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.09

Each

QTY:
Each
Add
Emt Compression Connector, 1-1/2 In Trade Size, Straight Connection Orientation,...
  • Our Part #: 254I
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 254-I
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 25 ($121.16) ·
254I - Bridgeport Fittings

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$4.85

Each

QTY:
Each
Add
Emt Compression Connector, 3 In Trade Size, Straight Connection Orientation, Zin...
  • Our Part #: 257I
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 257-I
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 2 ($62.27) · 10 ($311.36) ·
257I - Bridgeport Fittings

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$31.14

Each

QTY:
Each
Add
Emt Compression Connector, 4 In Trade Size, Straight Connection Orientation, Zin...
  • Our Part #: 259I
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 259-I
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 6 ($288.67) ·
259I - Bridgeport Fittings

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$48.11

Each

QTY:
Each
Add
Eaton Crouse-Hinds Series Emt Compression Connector, Emt, Straight, Insulated, S...
  • Our Part #: 1656
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 1656
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 2 ($96.21) · 8 ($384.83) ·
1656 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$48.10

Each

QTY:
Each
Add
Connector, Compression, Steel, Insulated Throat, Size 3-1/2 Inch
  • Our Part #: 258I
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 258-I
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 6 ($280.05) ·
258I - Bridgeport Fittings

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$46.68

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 256I but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
7250ST Appleton Electric 00687855874309
256I Bridgeport Fittings 00781747102560
1656 Eaton Crouse-Hinds 00784564116567
2960 Raco 00050169029602
TC717 Thomas & Betts n/a
TC717A Thomas & Betts 00785991025347
7250ST O-Z Gedney n/a
CCN-250I Garvin Industries n/a
82325B Halex n/a
Add-on items are materials that you may be interested in purchasing along with 256I.
Jump To:

Frequently Purchased Together

These items are compatible and complement 256I, providing enhanced or expanded functionality.

Emt Compression Coupling, 2.5 In Trade Size, Zinc Electro-Plated, 4-3/8 In Lengt...
  • Our Part #: 266
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 266
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 2 ($33.59) · 10 ($167.96) ·
266 - Bridgeport Fittings

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1,679.58

Per 100

QTY:
Each
Add
2-1/2" Emt Conduit
  • Our Part #: EMT212
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Conduit
  • Find: Similar Items
  • Pkg Sizes: 10 Feet ($59.82) · 610 Feet ($3,649.32) ·
EMT212 - Conduit

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$598.25

Per 100 Feet

QTY:
Feet
Add
Eaton B-Line Series Pre-Assembled O.D. Pipe and Conduit Clamp, 0.0994" H X 5.039...
  • Our Part #: B2014PAZN
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: B2014PAZN
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 50 ($194.60) ·
B2014PAZN - Cooper B-Line/Cable Tray

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$389.20

Per 100

QTY:
Each
Add
2 1/2X90 Emt Elbow
  • Our Part #: EMT21290
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: EMTELB2-1/2X90
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($48.25) ·
EMT21290 - Robroy/Ecn Korns

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$4,824.73

Per 100

QTY:
Each
Add
Conduit Body Cover, Epoxy Powder Painted, 2-1/2 to 3 In Trade Size, 0.79 LB/Ea
  • Our Part #: 850D
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 850D
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 10 ($198.64) ·
850D - Crouse-Hinds

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$1,986.45

Per 100

QTY:
Each
Add
Coupling, 2-1/2 In Trade Size, Galvanized, Threaded Connection, 1.1375 In Length...
  • Our Part #: CPL212
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: GALCPLG2-1/2
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 12 ($271.62) ·
CPL212 - Robroy/Ecn Korns

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$2,263.49

Per 100

QTY:
Each
Add
Emt Compression Connector, 2 In Trade Size, Straight Connection Orientation, Zin...
  • Our Part #: 255I
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 255-I
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 10 ($61.04) ·
255I - Bridgeport Fittings

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$610.42

Per 100

QTY:
Each
Add

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

Would you like to participate?

It only takes a few seconds