256RTI2 - 2-1/2" Raintight Diecast Compression Connector

Bridgeport

  • $30.00 (Each)
  • $30.00 (Each)

  • $360.04 (Per 12)

  • $3,000.37 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
256RTI2
Manufacturer
Bridgeport
Manufacturer's Part Number
256-RTI2
Description
2-1/2" Raintight Diecast Compression Connector
2-1/2" Raintight Insulated Connector, NPT Thread
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN
781747192561 / 0781747192561 / 00781747192561
Weight per unit
1.1916 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.00 (Each)
Carton
$360.04 (Per 12)
Resources
Images
 
 
256RTI2 - Large Image
 
256RTI2 - Video
Attachments
 
 
256RTI2 - Specification Sheet
Other Links
 
 
256RTI2 - Other
 
256RTI2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
Insulated Throat
Dimensions and Weight
Size
2-1/2
Descriptions
Features
Think Orange: Quality In, Water Out. Listed for Damp or Wet Locations.
Long Description
2-1/2" Raintight Insulated Connector, NPT THREAD
Special Features
The Dual Internal sealing rings create a raintight seal.
Description
2-1/2" RAINTIGHT DIECAST COMPRESSION CONNECTOR
Product Type
2-1/2" Rain Tight Ins Conn
extra long description
BPT 256-RTI2 2-1/2" RAIN TIGHT INS
Additional Information
Connector Type
Compression
media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
256-RTI2
GTIN
00781747192561
UPC
781747192561
Taxonomies, Classifications, and Categories
Type
Raintight Compression
Category Description
METALLIC FITTINGS
Trade Size
Trade Size
2-1/2
Packaging
Weight per each
1.1916
Carton
12
Uses, Certifications, and Standards
standard
cULus
Application
Compression style connector with internal sealing ring and knockout gasket to create a raintight seal when connecting EMT to box or enclosure. With Bridgeport’s newly redesigned Raintight Compression Connectors, 256-RTI2 thru 259-RTI2, contractors can install just one wet location fitting for either thread less Rigid / IMC or EMT. These 2-1/2” dual Listed Zinc Alloy fittings come standard with a 105° C temperature rated insulated throat and the words “Rigid / EMT and RAINTIGHT” clearly cast into the body.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat