256SRT - 2-1/2" Steel Emt Raintight Compression Connector

Bridgeport

  • $28.11 (Each)
  • $28.11 (Each)

  • $56.23 (Per 2)

  • $281.15 (Per 10)

  • $2,811.49 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
256SRT
Manufacturer
Bridgeport
Manufacturer's Part Number
256-SRT
Description
2-1/2" Steel Emt Raintight Compression Connector
Raintight Connector, Compression, Steel, Size 2 1/2 Inch
Slang Terms

Suggest a New Term
Categories
Steel Uninsulated Compression - Steel Uninsulated Straight Com Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN
781747202567 / 0781747202567 / 00781747202567
Weight per unit
0.165 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.11 (Each)
Carton
$56.23 (Per 2)
Standard Packaging
$281.15 (Per 10)
Resources
Images
 
 
256SRT - Small Image
 
256SRT - Large Image
 
256SRT - Video
Attachments
 
 
256SRT - Specification Sheet
Other Links
 
 
256SRT - Other
 
256SRT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
None
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Size
2 1/2
Descriptions
Product Type
2-1/2" Steel Raintight Conn
Features
Think Orange: Quality In, Water Out. Listed for Damp or Wet Locations.
Description
2-1/2" STEEL EMT RAINTIGHT COMPRESSION CONNECTOR
extra long description
BPT 256-SRT 2-1/2" STEEL RAINTIGHT
Long Description
Raintight Connector, compression, steel, size 2 1/2 inch
Special Features
Connectors assembled with knockout gasket, no separate pieces to buy and stock
Additional Information
media
Yes
Connector Type
Compression
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
256-SRT
GTIN
00781747202567
UPC
781747202567
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
2-1/2
Packaging
Weight per each
0.165
Carton
2
Package
10
Uses, Certifications, and Standards
Application
Used to join EMT to box or enclosure. Concrete/Raintight
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat