257 - 3" Steel Emt Compression Connector

Bridgeport

  • $17.67 (Each)
  • $17.67 (Each)

  • $35.35 (Per 2)

  • $176.74 (Per 10)

  • $1,767.40 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
257
Manufacturer
Bridgeport
Manufacturer's Part Number
257
Description
3" Steel Emt Compression Connector
Emt Compression Connector, 3 In Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Non-Insulated, 4-3/32 In Length, 4-1/32 In Diameter, 0.232 LB/Ea
Slang Terms

Suggest a New Term
Categories
Steel Uninsulated Compression - Steel Uninsulated Straight Com Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN
781747002570 / 0781747002570 / 00781747002570
Weight per unit
0.232 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.67 (Each)
Carton
$35.35 (Per 2)
Standard Packaging
$176.74 (Per 10)
Resources
Images
 
 
257 - Small Image
 
257 - Large Image
 
257 - Video
Attachments
 
 
257 - Specification Sheet
Other Links
 
 
257 - Other
 
257 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
None
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Length
4-3/32 in
Diameter
4-1/32 in
Size
3
Descriptions
Special Features
Concrete-Tight
Product Type
Emt Compression Connector
Long Description
EMT Compression Connector, 3 in Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Non-Insulated, 4-3/32 in Length, 4-1/32 in Diameter, 0.232 lb/EA
Features
Used to join EMT to box or enclosure. Concrete tight.
Short Description
EMT Compression Connector, 3 in, Straight, Zinc Electro-Plated, Insulated
Description
3" STEEL EMT COMPRESSION CONNECTOR
extra long description
BPT 257 3" STEEL COMP CONN
Additional Information
for use with
To Join EMT to Box or Enclosure
Standards Met
cULus Listed;Federal Specification A-A-50553;UL E24001;NEMA FB-1;UL-514B
package quantity
10 PK;2 CT
Made in USA
yes
Connection Orientation
Straight
Color/Finish
Zinc Electro-Plated
Insulated/Non-Insulated
Non-Insulated
media
Yes
Connector Type
Compression
Manufacturer Information
Manufacturers Part Number
257
Brand
Bridgeport Fittings
GTIN
00781747002570
UPC
781747002570
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
3
Packaging
Weight
0.232 lb/EA
Weight per each
0.232
Carton
2
Package
10
Uses, Certifications, and Standards
standard
cULus
Application
Used to join EMT to box or enclosure. Concrete tight.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat