257RTI2 - 3" Raintight Diecast Compression Connector

Bridgeport

  • $39.04 (Each)
  • $39.04 (Each)

  • $468.42 (Per 12)

  • $3,903.54 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
257RTI2
Manufacturer
Bridgeport
Manufacturer's Part Number
257-RTI2
Description
3" Raintight Diecast Compression Connector
3" Raintight Insulated Connector, NPT Thread
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN
781747192578 / 0781747192578 / 00781747192578
Weight per unit
1.725 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.04 (Each)
Carton
$468.42 (Per 12)
Resources
Images
 
 
257RTI2 - Small Image
 
257RTI2 - Large Image
 
257RTI2 - Video
Other Links
 
 
257RTI2 - Other
 
257RTI2 - Other
Attachments
 
 
257RTI2 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
Insulated Throat
Dimensions and Weight
Size
3
Descriptions
Features
Think Orange: Quality In, Water Out. Listed for Damp or Wet Locations.
Description
3" RAINTIGHT DIECAST COMPRESSION CONNECTOR
Product Type
3" Raintight Ins Connector
extra long description
BPT 257-RTI2 3" RAINTIGHT INS CONNE
Long Description
3" Raintight Insulated Connector, NPT THREAD
Special Features
The Dual Internal sealing rings create a raintight seal.
Additional Information
media
Yes
Connector Type
Compression
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
257-RTI2
GTIN
00781747192578
UPC
781747192578
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
Raintight Compression
Trade Size
Trade Size
3
Packaging
Weight per each
1.725
Carton
12
Uses, Certifications, and Standards
standard
cULus
Application
Compression style connector with internal sealing ring and knockout gasket to create a raintight seal when connecting EMT to box or enclosure. With Bridgeport’s newly redesigned Raintight Compression Connectors, 256-RTI2 thru 259-RTI2, contractors can install just one wet location fitting for either thread less Rigid / IMC or EMT. These 3” dual Listed Zinc Alloy fittings come standard with a 105° C temperature rated insulated throat and the words “Rigid / EMT and RAINTIGHT” clearly cast into the body. Thi
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat