258 - 3-1/2" Steel Emt Compression Connector

Bridgeport

  • $28.44 (Each)
  • $28.44 (Each)

  • $170.63 (Per 6)

  • $2,843.84 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
258
Manufacturer
Bridgeport
Manufacturer's Part Number
258
Description
3-1/2" Steel Emt Compression Connector
Connector, Compression, Steel, Size 3 1/2 Inch
Slang Terms

Suggest a New Term
Categories
Steel Uninsulated Compression - Steel Uninsulated Straight Com Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN
781747002587 / 0781747002587 / 00781747002587
Weight per unit
0.4533 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.44 (Each)
Carton
$170.63 (Per 6)
Resources
Images
 
 
258 - Small Image
 
258 - Large Image
 
258 - Video
Attachments
 
 
258 - Specification Sheet
Other Links
 
 
258 - Other
 
258 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
None
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Size
3 1/2
Descriptions
Product Type
3-1/2" Steel Comp Conn
extra long description
BPT 258 3-1/2" STEEL COMP CONN
Description
3-1/2" STEEL EMT COMPRESSION CONNECTOR
Long Description
Connector, Compression, Steel, Size 3 1/2 Inch
Special Features
Concrete Tight
Additional Information
media
Yes
Connector Type
Compression
Manufacturer Information
Brand
Bridgeport Fittings
GTIN
00781747002587
UPC
781747002587
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
3-1/2
Packaging
Weight per each
0.4533
Carton
6
Uses, Certifications, and Standards
Application
Used to join EMT to box or enclosure. Concrete tight.
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat