258I - 3-1/2" Ins Steel Emt Compression Connector

Bridgeport

  • $46.68 (Each)
  • $46.68 (Each)

  • $280.05 (Per 6)

  • $4,667.58 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
258I
Manufacturer
Bridgeport
Manufacturer's Part Number
258-I
Description
3-1/2" Ins Steel Emt Compression Connector
Connector, Compression, Steel, Insulated Throat, Size 3-1/2 Inch
Slang Terms

Suggest a New Term
Categories
Steel Insulated Compression Em - Steel Insulated Straight Compr Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN
781747102584 / 0781747102584 / 00781747102584
Weight per unit
2.6833 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$46.68 (Each)
Carton
$280.05 (Per 6)
Resources
Images
 
 
258I - Small Image
 
258I - Large Image
 
258I - Video
Attachments
 
 
258I - Specification Sheet
Other Links
 
 
258I - Other
 
258I - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
Insulated Throat
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Size
3-1/2
Descriptions
Product Type
3-1/2" Steel Ins Comp Conn
Description
3-1/2" INS STEEL EMT COMPRESSION CONNECTOR
extra long description
BPT 258-I 3-1/2" STEEL INS COMP CON
Special Features
Concrete-Tight
Long Description
Connector, Compression, Steel, Insulated Throat, Size 3-1/2 Inch
Additional Information
media
Yes
Connector Type
Compression
Manufacturer Information
Manufacturers Part Number
258-I
Brand
Bridgeport
GTIN
00781747102584
UPC
781747102584
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
3-1/2
Packaging
Weight per each
2.6833
Carton
6
Uses, Certifications, and Standards
standard
cULus
Application
Used to join EMT to box or enclosure. Concrete tight.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat