258SRTI - 3-1/2" Ins Steel Emt Raintight Compression Conn

Bridgeport

  • $217.68 (Each)
  • $217.68 (Each)

  • $1,306.10 (Per 6)

  • $21,768.28 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
258SRTI
Manufacturer
Bridgeport
Manufacturer's Part Number
258-SRTI
Description
3-1/2" Ins Steel Emt Raintight Compression Conn
Connector, Compression, Steel, Insulated Throat - 105 Degree C, Size 3 1/2"
Slang Terms

Suggest a New Term
Categories
Steel Insulated Compression Em - Steel Insulated Straight Compr Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN
781747122582 / 0781747122582 / 00781747122582
Weight per unit
2.68 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$217.68 (Each)
Carton
$1,306.10 (Per 6)
Resources
Images
 
 
258SRTI - Small Image
 
258SRTI - Large Image
 
258SRTI - Video
Attachments
 
 
258SRTI - Specification Sheet
Other Links
 
 
258SRTI - Other
 
258SRTI - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
Insulated Throat
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Size
3-1/2
Descriptions
Product Type
3-1/2" Steel Raintight Conn, I
Description
3-1/2" INS STEEL EMT RAINTIGHT COMPRESSION CONN
extra long description
BPT 258-SRTI 3-1/2" STEEL RAINTIGHT
Features
Think Orange: Quality In, Water Out. Listed for Damp or Wet Locations.
Long Description
Connector, Compression, Steel, Insulated Throat - 105 Degree C, size 3 1/2"
Special Features
Connectors assembled with knockout gasket, no separate pieces to buy and stock
Additional Information
media
Yes
Connector Type
Steel Raintight/Concrete-Tight Insulated
Manufacturer Information
Manufacturers Part Number
258-SRTI
Brand
Bridgeport
GTIN
00781747122582
UPC
781747122582
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
3-1/2
Packaging
Weight per each
2.68
Carton
6
Uses, Certifications, and Standards
standard
cULus
Application
Used to join EMT to box or enclosure. Concrete/Raintight. Insulated Throat - 105°C. Patented
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat