259DCI2 - 4" Diecast Emt Insulated Concrete Tight Conn

Bridgeport

  • $48.83 (Each)
  • $48.83 (Each)

  • $292.99 (Per 6)

  • $4,883.12 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
259DCI2
Manufacturer
Bridgeport
Manufacturer's Part Number
259-DCI2
Description
4" Diecast Emt Insulated Concrete Tight Conn
Connector, Compression, Zinc Die Cast, 105 Degree C Insulated Throat, Size 4 Inch
Slang Terms

Suggest a New Term
Categories
Die Cast Insulated Compression - Die Cast Insulated Straight CO Mark as Incorrect
Suggest a New Category
Classification
Diecast Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN
781747162595 / 0781747162595 / 00781747162595
Weight per unit
3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$48.83 (Each)
Carton
$292.99 (Per 6)
Resources
Images
 
 
259DCI2 - Small Image
 
259DCI2 - Large Image
 
259DCI2 - Video
Attachments
 
 
259DCI2 - Specification Sheet
Other Links
 
 
259DCI2 - Other
 
259DCI2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
Insulated Throat
Material, Color, and Finish
Finish
Ball burnish
Dimensions and Weight
Size
4
Descriptions
Product Type
4" Comp. Conn. Ins.
extra long description
BPT 259-DCI2 4" COMP. CONN. INS.
Description
4" DIECAST EMT INSULATED CONCRETE TIGHT CONN
Features
Think Orange: Zinc Advantage –Error-free Performance – meets same stringent UL tests as steel. Bridgeport zinc EMT fittings set the standard for EMT.
Long Description
Connector, Compression, Zinc Die Cast, 105 Degree C Insulated Throat, Size 4 Inch
Special Features
Concrete-Tight
Additional Information
media
Yes
Connector Type
Compression
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
259-DCI2
GTIN
00781747162595
UPC
781747162595
Taxonomies, Classifications, and Categories
Category Description
DIECAST EMT FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
4
Packaging
Weight per each
3
Carton
6
Uses, Certifications, and Standards
Application
Used to join steel EMT to box or enclosure. Concrete-tight. 2 1/2" thru 4" suitable for use with Steel EMT. Insulator rated 105°C. 2-1/2" through 4" also listed for use with Steel and Aluminum Rigid Conduit.
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat