259SRTI - 4" Ins Steel Emt Raintight Compression Conn

Bridgeport

  • $246.06 (Each)
  • $246.06 (Each)

  • $1,476.35 (Per 6)

  • $24,605.88 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
259SRTI
Manufacturer
Bridgeport
Manufacturer's Part Number
259-SRTI
Description
4" Ins Steel Emt Raintight Compression Conn
Connector, Compression, Steel, Insulated Throat - 105 Degree C, Size 4"
Slang Terms

Categories
Steel Insulated Compression Em - Steel Insulated Straight Compr
Classification
Steel Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN
781747122599 / 0781747122599 / 00781747122599
Weight per unit
2.9065 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$246.06 (Each)
Carton
$1,476.35 (Per 6)
Resources
Images
 
 
259SRTI - Small Image
 
259SRTI - Large Image
 
259SRTI - Video
Attachments
 
 
259SRTI - Specification Sheet
Other Links
 
 
259SRTI - Other
 
259SRTI - Other
Features
insulation
Insulated Throat
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Size
4
Descriptions
Product Type
4" Steel Raintight Conn, Ins
Description
4" INS STEEL EMT RAINTIGHT COMPRESSION CONN
extra long description
BPT 259-SRTI 4" STEEL RAINTIGHT CON
Features
Think Orange: Quality In, Water Out. Listed for Damp or Wet Locations.
Long Description
Connector, Compression, Steel, Insulated Throat - 105 Degree C, size 4"
Special Features
Connectors assembled with knockout gasket, no separate pieces to buy and stock
Additional Information
media
Yes
Connector Type
Steel Raintight/Concrete-Tight Insulated
Manufacturer Information
Manufacturers Part Number
259-SRTI
Brand
Bridgeport
GTIN
00781747122599
UPC
781747122599
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
4
Packaging
Weight per each
2.9065
Carton
6
Uses, Certifications, and Standards
standard
cULus
Application
Used to connect EMT to box or enclosure. Concrete/Raintight. Insulated Throat - 105°C. Patented
You must have an account to view stock levels
Add-on items are materials that you may be interested in purchasing along with 259SRTI.
Jump To:

Frequently Purchased Together

These items are compatible and complement 259SRTI, providing enhanced or expanded functionality.

Compression Coupling, 4 In Trade Size, Zinc Electro-Plated, 5-5/8 In Length, 5-3...
  • Our Part #: 269SRT
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 269-SRT
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 6 ($397.48) ·
269SRT - Bridgeport Fittings

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$6,624.61

Per 100

QTY:
Each
Add

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?