259US - 4" Us Made Steel Comp Conn

Bridgeport

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
259US
Manufacturer
Bridgeport
Manufacturer's Part Number
259-US
Description
4" Us Made Steel Comp Conn
Connector, Compression, Made In The Usa Steel, Size 4 Inch.
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN
781747022592 / 0781747022592 / 00781747022592
Weight per unit
2.433 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
259US - Small Image
 
259US - Large Image
 
259US - Video
Attachments
 
 
259US - Specification Sheet
Other Links
 
 
259US - Other
 
259US - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
None
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Size
4
Descriptions
Long Description
Connector, Compression, Made in the USA Steel, Size 4 Inch.
Special Features
Concrete Tight
extra long description
BPT 259-US 4" USA STEEL EMT COMP CO
Description
4" US MADE STEEL COMP CONN
Product Type
4" Usa Steel Emt Comp Conn
Additional Information
Connector Type
Compression
media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
259-US
GTIN
00781747022592
UPC
781747022592
Taxonomies, Classifications, and Categories
Type
CONNECTOR
Category Description
STEEL EMT FITTINGS
Trade Size
Trade Size
4
Packaging
Weight per each
2.433
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Compression type connectors used to join EMT to box or enclosure. Concrete Tight. Made in the USA
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat