260MB - 1/2" Mighty-Bite Push Steel Emt Coupling

Bridgeport

  • $1.08 (Each)
  • $1.08 (Each)

  • $26.98 (Per 25)

  • $107.94 (Per 100)

  • $269.85 (Per 250)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
260MB
Manufacturer
Bridgeport
Manufacturer's Part Number
260-MB
Description
1/2" Mighty-Bite Push Steel Emt Coupling
Bridgeport Fittings Mighty-Bite Couplings Are Dry Location Push-Emt Fittings.
Slang Terms

Suggest a New Term
Categories
Emt Couplings - Steel Compression Emt CPLG Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN
781747232601 / 0781747232601 / 00781747232601
Weight per unit
0.076 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.08 (Each)
Carton
$26.98 (Per 25)
Standard Packaging
$269.85 (Per 250)
Resources
Other Links
 
 
260MB - Other
 
260MB - Other
 
260MB - Other
Images
 
 
260MB - Small Image
 
260MB - Large Image
 
260MB - Video
Attachments
 
 
260MB - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
None
Material, Color, and Finish
Finish
Ball burnish
Dimensions and Weight
Size
1/2
Descriptions
Product Type
1/2" Mighty-Bite Emt Cuplg
Description
1/2" MIGHTY-BITE PUSH STEEL EMT COUPLING
Long Description
Bridgeport Fittings Mighty-Bite Couplings are dry location PUSH-EMT fittings.
Special Features
Concrete Tight
extra long description
BPT 260-MB 1/2" MIGHTY-BITE EMT CUP
Features
Time Saver: All it takes is a push, 75% quicker install, no tools required. And it’s removable!
Additional Information
media
Yes
Connector Type
PUSH-EMT®
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
260-MB
GTIN
00781747232601
UPC
781747232601
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
COUPLING
Trade Size
Trade Size
1/2
Packaging
Weight per each
0.076
Carton
25
Package
250
Uses, Certifications, and Standards
standard
cULus
Application
The 260-MB is used to couple two properly deburred lengths of 1/2" EMT raceway. Simply push the fitting on to the raceway with a slight twist. Remove the fitting by unthreading it from the conduit end. No tools are required. Dry Locations Only. Concrete Tight. Patented
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat