260RT - 1/2" Diecast Emt Raintight Compression Coupling

Bridgeport

  • $1.70 (Each)
  • $1.70 (Each)

  • $85.08 (Per 50)

  • $170.16 (Per 100)

  • $850.80 (Per 500)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
260RT
Manufacturer
Bridgeport
Manufacturer's Part Number
260-RT
Description
1/2" Diecast Emt Raintight Compression Coupling
Compression Coupling, 0.5 In Trade Size, Zinc Die Cast Material, 1-1/2 In Length, 1-1/8 In Diameter, 0.1 LB/Ea
Slang Terms

Suggest a New Term
Categories
Emt Couplings - Die Cast Compression Emt CPLG Mark as Incorrect
Suggest a New Category
Classification
Diecast Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
781747142603 / 0781747142603 / 00781747142603
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.70 (Each)
Carton
$85.08 (Per 50)
Standard Packaging
$850.80 (Per 500)
Resources
Images
 
 
260RT - Small Image
 
260RT - Large Image
 
260RT - Video
Attachments
 
 
260RT - Specification Sheet
Other Links
 
 
260RT - Other
 
260RT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc Die Cast
Material, Color, and Finish
Finish
Ball Burnished;Mirror Smooth
Dimensions and Weight
Length
1-1/2 in
Diameter
1-1/8 in
Descriptions
Product Type
Compression Coupling
Long Description
Compression Coupling, 0.5 in Trade Size, Zinc Die Cast Material, 1-1/2 in Length, 1-1/8 in Diameter, 0.1 lb/EA
Features
Compression style coupling used to join two lengths of EMT. Internal sealing rings create a raintight seal. Patented.
Short Description
Compression Coupling, 0.5 in, Zinc Die-Cast, Ball Burnished/Mirror Smooth, 0.1 lb/EA
Special Features
Concrete-Tight;Raintight
Description
1/2" DIECAST EMT RAINTIGHT COMPRESSION COUPLING
extra long description
BPT 260-RT 1/2 RAIN TIGHT COMP. COU
Additional Information
for use with
EMT Conduit
Standards Met
cULus Listed;CSA File Number LR39354;Federal Specification A-A-50553;NEMA FB-1;UL E24001;UL-514B
package quantity
500 PK;50 CT
Made in USA
yes
media
Yes
Connector Type
Compression
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
260-RT
GTIN
00781747142603
UPC
781747142603
Taxonomies, Classifications, and Categories
Category Description
DIECAST EMT FITTINGS
Type
COUPLING
Trade Size
Trade Size
0.5
Packaging
Weight
0.1 lb/EA
Weight per each
0.1
Carton
50
Package
500
Uses, Certifications, and Standards
standard
cULus
Application
Compression style coupling used to join two lengths of EMT. Internal sealing rings create a raintight seal. Patented
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat